Shop All Stem Casters
Service Caster
3 Inch Red Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Set with Brake SCC
Mfr # SCC-TS20S314-PPUB-RED-PLB-34212-4
Zoro # G507384716
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 4-1/8"
- Wheel/Tread Material Red Polyurethane
- Stem Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-PPUB-RED-PLB-34212-4
- Zoro # G507384716
- UPC # 734005109344
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 4-1/8" |
Stem Length | 2-1/2" |
Thread Size | 3/4"-10 x 2-1/2" Threaded Stem |
Stem Dia. | 3/4" |
Thread Length | 2-1/2" |
Wheel Dia. | 3" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Red Polyurethane |
Caster Brake Type | Posi Lock Brake |
Wheel Bearing Type | Precision Ball Bearing |
Load Capacity | 1200 |
Finish | Bright Zinc Plated Finish |
Caster Sub-Type | 4 Swivel |
Model | Series #20 |
Thread Pitch | 10 |
Mounting Type | Threaded Stem |
Durometer | 60D |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Wheel Color | Red |
Description
Listing is for a set of four 4 Service Caster Series 20 swivel casters, four 4 swivel 34 threaded stem casters with posi lock brakes, 3 diameter by 114 wide red polyurethane wheels Supports a total weight of 1,200lbs 300lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 threaded stem polyurethane casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirementThe zinc plated finish provides durability under any condition, while the nonmarking, nonmarring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood All rolling on a finely crafted ball bearing design that will keep you moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Fiberglass Extension Ladder, 375 lb Load Capacity (D7128-2LV)
- TANIS Strip Brush, 5/16 W, 96 In L, Trim 3 In (MB709496)
- TARPS NOW Industrial Curtain Track - 4 FT Length (TRACK-K4)
- ZORO SELECT Plate Caster, Medium-Duty, 6" Wheel Dia. (423J19)
- SERVICE CASTER 3.5 Inch Phenolic Wheel Swivel 3/4 Inch Square Stem Caster Set Total Lock Brake (SCC-SQTTL20S3514-PHS-34-4)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-SCC-EXTTL20S514-PPUB-112-2-S-2)
- SERVICE CASTER 2 Inch Antique Brass Hooded 5/16 Inch Threaded Stem Ball Caster with Brake, 4PK (SCC-TS01S20-POS-WA-SLB-516-4)
- SERVICE CASTER Regency 4605MPX Replacement Caster (REG-SCC-GR20S514-PPUB-RED-845)
- SERVICE CASTER 35 Inch Soft Rubber 10 MM Threaded Stem Caster with Brake (SCC-TS20S3514-SRS-PLB-M1015)
- SERVICE CASTER 2 Inch Flat Black Hooded Grip Ring Ball Casters, 4PK (SCC-GR01S20-POS-FB-716-4)
- ZORO SELECT Swivel Stem Caster, Rubber, 3-1/2 in., 160 lb. (20TM31)
- Service Caster Casters