Shop All Plate Casters
Service Caster
3 Inch Red Polyurethane Swivel Top Plate Caster Lock Brakes 2 Rigid SCC, 2PK
Mfr # SCC-TTL20S314-PPUB-RED-2-R-2
Zoro # G505432327
product price: $95.99
/pk 2, $48.00/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Finish Bright Zinc Plated Finish
- Mounting Height 4-1/8"
- Type (2) swivel casters w/total lock brakes & (2) rigid casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TTL20S314-PPUB-RED-2-R-2
- Zoro # G505432327
- UPC # 670533900476
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 3" x 1-1/4" |
Details
Finish | Bright Zinc Plated Finish |
Type | (2) swivel casters w/total lock brakes & (2) rigid casters |
Caster Swivel Lock Type | 2 casters with total lock brakes |
Material | Polyurethane Tread on Polyolefin Core |
Features | 2 casters with total lock brakes |
Caster Mounting Type | Top Plate |
Series | Series #20 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Capacity (Lb.) | 300 |
Durometer | 60D |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel total lock brake casters and two (2) rigid casters, with 3” diameter by 1-1/4” wide red polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, TPR, 6 in., 600 lb., Gray, Standards: ICWM (XS0620112)
- ZORO SELECT Swivel Plate Caster, TPR, 5 in Dia, 250 lb. (4DE68)
- VESTIL STEEL PIPE SAFETY RAILING 60 IN LENGTH SILVER (VDKR-5-SL)
- METRO Stem Caster (No Brake) 5" Wheel For 1" Tubing (5M)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Rigid Top Plate Caster (SCC-20R514-TPRB)
- SERVICE CASTER 8 Inch Glass Filled Nylon Caster Set with Roller Bearings 2 Swivel Lock 2 Rigid (SCC-30CS820-GFNR-BSL-2-R-2)
- SERVICE CASTER Avantco HPCASTWB Swivel Caster Locking Replacement (AVA-SCC-20S514-PPUB-MRN-TLB-TP2)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel Top Plate Caster Set (SCC-20S414-PHR-TP3-4)
- SERVICE CASTER 8 Inch V Groove Semi Steel Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC (SCC-35S820-VGR-2-R-2)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Rigid Caster (SCC-100R280-PNB)
- CASTERHQ 8"x2-3/4" Swivel Plate Caster W/ Brakes, Flat Free, No Flat Pneum, PK4 (8IFFSC-TLB-SO4)
- Service Caster Casters