Shop All Stem Casters
Service Caster
3 Inch Red Polyurethane 10 MM Threaded Stem Caster with Brake
Mfr # SCC-TS20S314-PPUB-RED-PLB-M1015
Zoro # G607384760
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 4-1/8"
- Wheel/Tread Material Red Polyurethane
- Stem Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-PPUB-RED-PLB-M1015
- Zoro # G607384760
- UPC # 734005110296
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 4-1/8" |
Stem Length | 1-1/2" |
Thread Size | 10MM-1.5 x 1-1/2" Threaded Stem |
Thread Length | 1-1/2" |
Wheel Dia. | 3" |
Stem Dia. | 10MM |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Red Polyurethane |
Caster Brake Type | Posi Lock Brake |
Wheel Bearing Type | Precision Ball Bearing |
Finish | Bright Zinc Plated Finish |
Mounting Type | Threaded Stem |
Load Capacity | 300 |
Caster Sub-Type | Swivel |
Thread Pitch | 1.5 |
Model | Series #20 |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Durometer | 60D |
Wheel Color | Red |
Description
Listing is for one 1 Service Caster Series 20 swivel caster with a 3 diameter by 114 wide red polyurethane wheel and a 10MM threaded stem with brake capable of supporting 300 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 threaded stem polyurethane casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirementThe zinc plated finish provides durability under any condition, while the nonmarking, nonmarring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood All rolling on a finely crafted ball bearing design that will keep you moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 19600 lb (1EEX4)
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 1 in W, Nylon, Yellow (EET2-901-3)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 5 Shelves, 300 lb (BC50-B)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WGD-60F)
- SERVICE CASTER 2 Inch Windsor Antique Ball Caster – 3/8 Inch Threaded Stem – SCC, 5PK (SCC-TS01S20-DCS-WA-381634-5)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel 12mm Threaded Stem Caster Set SCC (SCC-TS20S414-PPUB-M1215-4)
- SERVICE CASTER Regency 600CASTER6 5'' Replacement Caster Set with Brakes, 6PK (REG-EX20S514-PPUB-BLK-4-TLB-2-112)
- SERVICE CASTER 3 Inch Gray Polyurethane 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-121315-2-PLB-2)
- SERVICE CASTER Regency 460EC26 EC-26 5'' Replacement Caster Set with Brakes, 4PK (REG-SCC-GR20S514-PPUB-845-2-TLB-2)
- SERVICE CASTER 2" Black Soft Wheel Grip Ring Office Chair Casters Set of 5 (SCC-GR02S50-TPR-BLK-716-5)
- ZORO SELECT Stem Caster, Load Rating 165 lb. (P18S-UP75K-ST8)
- Service Caster Stem Casters