Shop All Stem Casters
Service Caster
3 Inch Polyurethane Wheel 3/8 Inch Threaded Stem Caster
Mfr # SCC-TS05S310-TPUS-381610
Zoro # G905427510
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Mounting Height 3-1/2"
- Stem Length 1
- Wheel Bearing Type Plain Bore
- Finish Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS05S310-TPUS-381610
- Zoro # G905427510
- UPC # 670533948539
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 3-1/2" |
Stem Length | 1 |
Stem Dia. | 3/8" |
Wheel Dia. | 3 |
Size | 3" |
Thread Length | 1 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Finish | Polyurethane |
Load Capacity | 120 |
Durometer | 45D |
Material | Polyurethane |
Includes | Swivel caster |
Thread Pitch | 16 |
Mounting Type | Threaded Stem |
Model | Series #05 |
Description
Listing is for a 3" diameter polyurethane wheel and a 3/8” diameter – 16 TPI x 1” threaded stem. Supports up to 120lbs. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Keeper Black Rubber Tarp Strap 14 in. L (A06214Z)
- AFTERMARKET 4' Long x 1" Wide Eye-To-Eye Loop Nylon Lifting Sling - Universal Fit (OTK20-0244)
- LORELL 16"W 3-Tier Rolling Cart, Chrome, 26"D x 40"H (LLR84859)
- IMPACT CANOPY All Terrain 2 XL Wagon, Red (440060004)
- SERVICE CASTER 4 Inch Thermoplastic Wheel 1-3/8 Inch Grip Ring Stem Caster with Brakes, 4PK (SCC-GR05S410-TPRS-SLB-716138-4)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel 7/8 Inch Square Stem Caster Brakes SCC, 2PK (SCC-SQ20S514-SRS-TLB-78-2-S-2)
- SERVICE CASTER Regency Work Table Total Locking Caster Replacement Set (REG-SCC-EXTTL20S514-PPUB-BLK-112-4)
- SERVICE CASTER 2 Inch Antique Brass Hooded 5/16 Inch Threaded Stem Ball Caster with Brake, 4PK (SCC-TS01S20-POS-WA-SLB-516-4)
- SERVICE CASTER 2 Inch Polyurethane Wheel 3/8 Threaded Stem Caster Set with Brakes SCC, 5PK (SCC-TS05S210-TPUS-SLB-381610-5)
- SERVICE CASTER 4 Inch Thermoplastic Wheel 8mm Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S410-TPRS-SLB-M815-4)
- BENCHPRO Twin Wheel Swivel Caster Kit, Polyurethane, PK5 (U)
- Service Caster Stem Casters