Shop All Stem Casters
Service Caster
3 Inch Phenolic Wheel Swivel 10mm Threaded Stem Caster
Mfr # SCC-TS20S314-PHR-M1015
Zoro # G305421040
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Stem Length 1.5
- Wheel Bearing Type Roller Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-PHR-M1015
- Zoro # G305421040
- UPC # 670533914466
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 3 |
Stem Dia. | 10MM |
Thread Length | 1.5 |
Size | 3" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Roller Bearing |
Durometer | 90D |
Load Capacity | 300 |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Material | Phenolic |
Includes | Swivel caster |
Finish | Bright Zinc Plated Finish |
Thread Pitch | 1.5 |
Model | Series #20 |
Mounting Type | Threaded Stem |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3" diameter by 1-1/4" wide phenolic wheel and a 10mm-1.50 X 1-1/2" metric threaded stem capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Platform Stepladder, 375 lb Cap., 6 ft H (19306)
- NEXEL Stem Casters Set 4, 5 Polyurethane Wheel, 2 With Brakes, 1200 Lbs. Capacity (500592)
- TANIS Strip Brush Holder, Overall Length 72 In (AH100872CF)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Yellow/Black (EEF2-902CE-3)
- SERVICE CASTER Regency 600CASTHD4P Replacement Caster Set, 4PK (REG-SCC-SQ20S514-PPUB-BLK-34-4)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster Brake, 2PK (TS20S514-PPUB-BLUE-TLB-381615-2-S-2)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel 3/5 Inch Expanding Stem Caster SCC (SCC-EX05S510-TPRS-34)
- SERVICE CASTER 5 Inch Gray Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S514-PPUB-58212)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel 3/4 Inch Square Stem Caster (SCC-SQ20S514-SRS-34)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-SRS-58212-2-TLB-2)
- SERVICE CASTER 4 Inch Soft Rubber Wheel with ¾ NPT Pipe Thread Stem Swivel Caster SCC (SCC-PS05S410-SRS-34NPT)
- Service Caster Casters