Shop All Stem Casters
Service Caster
3 Inch Phenolic Swivel ½ Inch Threaded Stem Caster with Total Lock Brake SCC
Mfr # SCC-TSTTL20S314-PHS-121315
Zoro # G305426861
product price: $55.95
/ea
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TSTTL20S314-PHS-121315
- Zoro # G305426861
- UPC # 670533916095
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 3 |
Stem Dia. | 1/2" |
Size | 3" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Durometer | 90D |
Includes | swivel caster w/ total lock brake |
Load Capacity | 300 |
Material | Phenolic |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Caster Swivel Lock Type | Total lock brake |
Finish | Bright Zinc Plated Finish |
Features | Total lock brake |
Mounting Type | Threaded Stem |
Thread Pitch | 13 |
Model | Series #20 |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3" diameter by 1-1/4" wide phenolic wheel and a 1/2" threaded stem with total lock brake capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET 20X42 6600Lb Pallet Truck (PTW-2042B)
- DAYTON Top Hook Assembly (GGS_57026)
- LIFT-ALL Tiedown, Winch Strap, WLL5000 lb, Trngl (61207)
- DAYTON Cable, 1/4 In, L50Ft, WLL1220Lb, 7x7, SS (2TAY6)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel 7/8 Inch Square Stem Caster (SCC-SQ20S514-SRS-78)
- SERVICE CASTER 3 Inch Solid Polyurethane Swivel 3/8 Inch Stem Caster Total Lock Brake SCC, 2PK (SCC-TSTTL20S314-SPUS-381615-2-S-2)
- SERVICE CASTER Regency Work Table Caster Replacement (REG-SCC-EX20S514-PPUB-112)
- SERVICE CASTER 5 Inch Thermoplastic Rubber 7/8 Inch Square Stem Caster Total Lock Brakes, 2PK (SCC-SQTTL20S514-TPRB-78-2-S-2)
- SERVICE CASTER 3 Inch SS Black Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster with Brake (SCC-SSTS20S314-PPUB-BLK-TLB-121315)
- SERVICE CASTER 3.5 Inch Hard Rubber Wheel Swivel 7/8 Inch Square Stem Caster with Brake SCC (SCC-SQ20S3514-HRS-TLB-78)
- ZORO SELECT Stem Caster, 130 lb. Load, Gray Wheel (P5S-UP040G-ST3)
- Service Caster Casters