Shop All Stem Casters
Service Caster
3 Inch Nylon Wheel Swivel ½ Inch Threaded Stem Caster
Mfr # SCC-TS20S314-NYS-121315
Zoro # G305421248
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-NYS-121315
- Zoro # G305421248
- UPC # 670533912127
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 3 |
Stem Dia. | 1/2" |
Size | 3" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -40 degrees F to 210 degrees F |
Load Capacity | 300 |
Durometer | 75D |
Includes | Swivel caster |
Material | Nylon |
Model | Series #20 |
Mounting Type | Threaded Stem |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3" diameter by 1-1/4" wide nylon wheel and a 1/2" threaded stem capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 threaded stem nylon wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions. Not only are they resistant to most chemicals and oils, but they will be sure to keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Replacement Rubber Pad, 2-1/2 In, PK4 (SU2201)
- WERNER 2 Steps, Aluminum Step Stand, 375 lb. Load Capacity, Silver/Black (SSA02)
- ZORO SELECT Concrete Decking Guardrl Clmp, 3-3/4Ft. L (10K038)
- LITTLE GIANT Hand Truck, Cont., 8" Rubber, 800 lb. (T-132-8S)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel 1/2 Inch Threaded Stem Caster with Brake SCC (SCC-TS05S510-TPRS-SLB-121315)
- SERVICE CASTER 3 Inch Nylon 12 MM Threaded Stem Caster Set with Brake (SCC-TS20S314-NYS-PLB-M1215-4)
- SERVICE CASTER 2 Inch Bright Chrome Hooded Urethane Twin Wheel Grip Ring Chair Casters, 5PK (SCC-GR02S50D-NYU-BC-716X78-5)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 1-3/8 Grip Ring Stem Caster SCC, 5PK (SCC-GR05S210-TPRS-716138-5)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1-5/8 Inch Expanding Stem Caster with Brake (SCC-EX05S410-TPRS-SLB-158)
- SERVICE CASTER 3.5 Inch 316SS Blue Poly Swivel 1 Inch Expanding Stem Caster Set Lock Brake (SCC-SS316TTLEX20S3514-PPUB-BLUE-1-4)
- ALLPOINTS Caster, Stem , 4", 7/16-14 (1201078)
- Service Caster Stem Casters