Shop All Bolt Hole Casters
Service Caster
3 Inch Nylon Wheel Swivel Bolt Hole Caster Set with Brake
Mfr # SCC-BH20S314-NYS-TLB-4
Zoro # G305432831
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Wheel Bearing Type Plain Bore
- Mounting Height 4-1/8"
- Features Top lock brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-BH20S314-NYS-TLB-4
- Zoro # G305432831
- UPC # 11586529076
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Size | 3" x 1-1/4" |
Details
Wheel Bearing Type | Plain Bore |
Features | Top lock brake |
Series | Series #20 |
Type | (4) swivel casters w/ top lock brakes |
Caster Swivel Lock Type | Top lock brake |
Material | Nylon |
Finish | Bright Zinc Plated Finish |
Load Capacity | 300 |
Caster Temp. Range | -40 degrees F to 210 degrees F |
Durometer | 75D |
Caster Mounting Type | Bolt Hole |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, four (4) swivel bolt hole casters with top lock brakes, 3” diameter by 1-1/4” wide nylon wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 bolt hole nylon wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions. Not only are they resistant to most chemicals and oils, but they will be sure to keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 600ft, Grn Tracer/Wht, 790lb., Polystr (660160-00600-007)
- TRI-ARC 112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity (WLAR108245-D5)
- SAFTCART Cargo Strap, Ratchet, 9 ft.x2 In., 1666 lb. (STP-15)
- DAYTON Chain, Grade 30, 1/4 Size, 140 ft., 1300 lb. (1DJU1)
- SERVICE CASTER 3 Inch 316SS Solid Polyurethane Wheel Swivel Bolt Hole Caster (SCC-SS316BH20S314-SPUS)
- SERVICE CASTER 5 Inch 316SS Solid Polyurethane Wheel Swivel Bolt Hole Caster Brakes SCC, 2PK (SCC-SS316BH20S514-SPUS-2-TLB-2)
- SERVICE CASTER 3 Inch Solid Polyurethane Wheel Swivel Bolt Hole Caster Set (SCC-BH20S314-SPUS-4)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel Bolt Hole Caster with Total Lock Brake SCC (SCC-BHTTL20S314-TPRB)
- SERVICE CASTER 5 Inch Solid Polyurethane Wheel Bolt Hole Caster with Total Lock Brake SCC (SCC-BHTTL20S514-SPUS)
- SERVICE CASTER 4 Inch SS Thermoplastic Rubber Wheel Swivel Bolt Hole Caster Set (SCC-SSBH20S414-TPRB-4)
- ZORO SELECT Kingpin Swivel Caster, Rubber, 5 in, 330 lb, Blu (LER-POEV 126KA-SB)
- Service Caster Bolt Hole Casters