Shop All Stem Casters
Service Caster
3 Inch Nylon Wheel Swivel 7/8 Inch Square Stem Caster Brakes SCC, 2PK
Mfr # SCC-SQ20S314-NYS-TLB-78-2-S-2
Zoro # G305418064
product price: $128.99
/pk 2, $64.50/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Stem Length 2
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SQ20S314-NYS-TLB-78-2-S-2
- Zoro # G305418064
- UPC # 11586605770
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Stem Length | 2 |
Wheel Dia. | 3 |
Stem Dia. | 7/8" |
Size | 3" x 1-1/4" |
Details
Caster Stem Type | Square Stem |
Wheel Bearing Type | Plain Bore |
Material | Nylon |
Includes | (2) swivel casters & (2) swivel casters w/top lock brakes |
Load Capacity | 1200 |
Caster Temp. Range | -40 degrees F to 210 degrees F |
Caster Swivel Lock Type | Top lock brake |
Finish | Bright Zinc Plated Finish |
Durometer | 75D |
Mounting Type | Square Stem |
Model | Series #20 |
Description
Listing is for four (4) Service Caster Series #20 swivel casters, two (2) swivel & (2) swivel with top lock brakes, with a 3” diameter by 1-1/4” wide white nylon wheels and a 7/8" square stem. Supports a total weight of 1,200lbs (300lbs/caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem nylon wheel casters. The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Aluminum Econo DocKplate, 3/8, 3K, 36x30 (E-3630)
- KELLEY Lip Links, Link Assy Right Hand For Fx (712-001)
- ZORO SELECT Conveyor Table, 22 In.Between Frame (33VE07)
- INGERSOLL-RAND Wire Rope, 30 ft. L (10084-30)
- SERVICE CASTER Regency 460UCRTCSTRB Replacement Caster with Brake (REG-SCC-GR20S414-PPUB-TLB-845)
- SERVICE CASTER 2 Inch Polyurethane Wheel 5/16 Grip Neck Stem Caster (SCC-GN05S210-TPUS)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Wheel Swivel 34 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S614-TPRB-TLB-34212)
- SERVICE CASTER 3 Inch Thermoplastic Wheel 8mm Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S310-TPRS-SLB-M815-4)
- SERVICE CASTER Assure Parts 190WTCPK4 Replacement Caster Set, 4PK (ASS-EX20S514-PPUB-MRN-2-TLB-2-112)
- SERVICE CASTER 4 Inch Blue Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S414-PPUB-BLUE-PLB-58212)
- CASTERHQ 4"x2" Dual Wheel Swivel Caster, Polyurethane on Aluminum, Maintena (C47CS420DUA63MDW-03)
- Service Caster Stem Casters