Shop All Stem Casters
Service Caster
3 Inch Nylon Wheel Swivel 3/4 Inch Square Stem Caster Set
Mfr # SCC-SQ20S314-NYS-34-4
Zoro # G305418453
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Stem Length 2
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-SQ20S314-NYS-34-4
- Zoro # G305418453
- UPC # 11586605664
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Stem Length | 2 |
Stem Dia. | 3/4" |
Wheel Dia. | 3 |
Size | 3" x 1-1/4" |
Details
Caster Stem Type | Square Stem |
Wheel Bearing Type | Plain Bore |
Load Capacity | 1200 |
Material | Nylon |
Durometer | 75D |
Includes | (4) swivel casters |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -40 degrees F to 210 degrees F |
Model | Series #20 |
Mounting Type | Square Stem |
Description
Listing is for four (4) Service Caster Series #20 swivel casters with a 3” diameter by 1-1/4” wide white nylon wheels and a 3/4" square stems. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem nylon wheel casters. The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS CLEVIS SLIP HOOK3/8LATCH (T9700624)
- DURHAM MFG Height Platform Truck, Overall 63-3/4" L (WHPTA-WD-3060-8MR-17T)
- KINGCHAIN 5/16 in. x 70 ft. Grade 43 Hi-Test Chain Zinc Plated (543541)
- STREN-FLEX Synthetic Web Sling, Type 9, 6 ft L, 10 in W, Nylon, Yellow (LB1-910-6)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S315-SSR-58212)
- SERVICE CASTER Rubbermaid Mop Bucket Casters with Sockets for 7380-L1, 4PK (RUB-SCC-GR05S310-TPRS-716138-X701-4)
- SERVICE CASTER 6 Inch Thermoplastic Rubber 12 MM Threaded Stem Caster with Brake (SCC-TS20S614-TPRB-PLB-M1215)
- SERVICE CASTER Regency 460UCRTCSTR Replacement Caster (REG-SCC-GR20S514-PPUB-716138)
- SERVICE CASTER 5 Inch 316SS Thermoplastic Rubber Wheel Swivel 1 Inch Expanding Stem Caster (SCC-SS316EX20S514-TPRB-1)
- SERVICE CASTER 3 Inch 316SS Red Polyurethane Wheel Swivel 3/8 Inch Stem Caster Set Lock Brake (SS316TSTTL20S314-PPUB-RED-381615-4)
- SERVICE CASTER 3 Inch Polyurethane Wheel 5/16 Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S310-TPUS-SLB-5161810-4)
- Service Caster Stem Casters