Shop All Stem Casters
Service Caster
3 Inch Nylon Wheel Swivel 10mm Threaded Stem Caster with Brake SCC
Mfr # SCC-TS20S314-NYS-TLB-M1015
Zoro # G305421521
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-NYS-TLB-M1015
- Zoro # G305421521
- UPC # 670533912233
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 3 |
Stem Dia. | 10MM |
Thread Length | 1.5 |
Size | 3" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Caster Swivel Lock Type | Top lock brake |
Durometer | 75D |
Finish | Bright Zinc Plated Finish |
Load Capacity | 300 |
Caster Temp. Range | -40 degrees F to 210 degrees F |
Includes | Swivel caster w/top lock brake |
Features | Top lock brake |
Material | Nylon |
Mounting Type | Threaded Stem |
Model | Series #20 |
Thread Pitch | 1.5 |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3" diameter by 1-1/4" wide nylon wheel and a 10mm-1.50 X 1-1/2" metric threaded stem with brake capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 threaded stem nylon wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions. Not only are they resistant to most chemicals and oils, but they will be sure to keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anchor Shackle, 9,500 lb, Carbon Steel (55AY36)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PTW50223BK)
- LOUISVILLE 6 ft 8 in Fiberglass Platform Stepladder, 375 lb Capacity (FXP1804HD)
- US CARGO CONTROL 3/8" x 400' Transport Chain Drum Grade 70 (DRUM38)
- SERVICE CASTER 7570-L2 - Rubbermaid Mop Bucket Casters - 3" Non-Marking Wheel, 4PK (RUB-SCC-7570-L2-4)
- SERVICE CASTER Low Profile Polyurethane 35mm Wheel 1/2 Inch Threaded Stem Caster (SCC-TS04S13810-PUB-121315)
- SERVICE CASTER 2.5 Inch Antique Metal Ball Caster – 7/16 Inch Grip Ring Stem – SCC, 5PK (SCC-GR01S25-DCS-WA-7161716-5)
- SERVICE CASTER 3 Inch Black Polyurethane Wheel Swivel 12mm Threaded Stem Caster SCC (SCC-TS20S314-PPUB-BLK-M1215)
- SERVICE CASTER Regency Work Table Caster Replacement (REG-SCC-EX20S514-PPUB-BLUE-112)
- SERVICE CASTER 5 Inch Thermoplastic Rubber 7/8 Inch Square Stem Caster Total Lock Brakes, 2PK (SCC-SQTTL20S514-TPRB-78-2-S-2)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 125 lb. (32J994)
- Service Caster Stem Casters