Shop All Stem Casters
Service Caster
3 Inch Nylon 12 Inch Threaded Stem Caster Set 2 Brakes SCC
Mfr # SCC-TS20S314-NYS-121315-2-PLB-2
Zoro # G607383299
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 4-1/8"
- Wheel/Tread Material Nylon
- Stem Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-NYS-121315-2-PLB-2
- Zoro # G607383299
- UPC # 734005097894
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 4-1/8" |
Stem Length | 1-1/2" |
Thread Size | 1/2"-13 x1-1/2" Threaded Stem |
Stem Dia. | 1/2" |
Wheel Dia. | 3" |
Thread Length | 1-1/2" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Nylon |
Caster Brake Type | 2 casters with Posi Lock Brakes |
Wheel Bearing Type | Plain Bore |
Thread Pitch | 13 |
Wheel Color | White |
Finish | Bright Zinc Plated Finish |
Mounting Type | Threaded Stem |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Model | Series #20 |
Load Capacity | 1200 |
Caster Sub-Type | 4 Swivel |
Durometer | 75D |
Description
Listing is for a set of four 4 Service Caster Series 20 casters, two 2 swivel 12 threaded stem with brake casters and two 2 swivel casters, with 3 diameter by 114 wide nylon wheels Supports a total weight of 1,200lbs 300lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 threaded stem nylon wheel casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions Not only are they resistant to most chemicals and oils, but they will be sure to keep you safely moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 41" Rubber Tarp Straps (Box of 50) - EPDM Rubber (RT41EPDMCR50)
- PYLE 550Mm Wheel Stop (1Pcs/Box) (PCRSTP11)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 80 lb (PRE20108ZN-TPR)
- TRI-ARC 122 in Ladder, Steel, 8 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7508242)
- SERVICE CASTER Regency 4605MPBX Replacement Caster with Brake (REG-SCC-GR20S514-PPUB-BLUE-TLB-845)
- SERVICE CASTER 3 Inch Soft Rubber 12 MM Threaded Stem Caster with Brake (SCC-TS20S314-SRS-PLB-M1215)
- SERVICE CASTER 3.5 Inch Black Polyurethane Swivel 3/8 Inch Stem Caster with Total Lock Brake (SCC-TSTTL20S3514-PPUB-BLK-381615)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster with Brake (SCC-TS20S414-PPUB-BLK-TLB-381615)
- SERVICE CASTER 5 Inch 316SS Blue Polyurethane Swivel 3/8 Inch Threaded Stem Caster with Brake (SS316TS20S514-PPUB-BLUE-TLB-381615)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel 34 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S514-PHR-TLB-34212-4)
- ALLPOINTS Stem Caster Set (4), 5" Std Duty, 1" Exp Stem (264706)
- Service Caster Stem Casters