Shop All Stem Casters
Service Caster
3 Inch MRI Safe Caster, 10mm Threaded Stem
Mfr # SCC-TS02S75-TPR-GRY-M10X22-MRI
Zoro # G008372120
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded stem
- Mounting Height 3-5/16"
- Wheel/Tread Material Rubber
- Stem Length 22mm
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-TS02S75-TPR-GRY-M10X22-MRI
- Zoro # G008372120
- UPC # 734005120011
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 3-5/16" |
Stem Length | 22mm |
Thread Length | 22mm |
Size | 3" |
Stem Dia. | 10mm |
Details
Caster Stem Type | Threaded stem |
Wheel/Tread Material | Rubber |
Wheel Bearing Type | Plain Bore |
Load Capacity | 66 lbs. |
Tire Type | Twin wheel |
Includes | (1) Swivel caster |
Finish | Thermoplastic rubber on nylon |
Thread Pitch | 1.5 |
Mounting Type | Threaded stem |
Description
Listing is for 1 one 3 diameter MRI Safe gray twin wheel non-marking thermoplastic rubber swivel caster with a 10mm diameter - 1.50 TPI x 22mm length threaded stem. Supports up to 66 lbs. per caster. When searching for a reliable, mobile solution to your medical equipment, consider Service Caster's MRI Safe Series 02 thermoplastic rubber twin wheel casters. Rated MRI Conditional for use in MRI examination rooms, these quiet rolling, non marking casters feature non-magnetic components. An extremely controlled manufacturing process and specified materials allow the MRI Safe 02 Series to be completely non-magnetic, making it an ideal mobility solution for medical equipment that is operated near MRI machines. The MRI Safe 02 Series is also great for non corrosive applications where water and moisture can present potential issues. With the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chain Kit, For Use With Mfr. Model Number: DF100 (DF100)
- LISTA Slotted Drawer Partition (P100-36)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-1830-3-ALD-95)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-2030-PCY)
- SERVICE CASTER 3 Inch Hard Rubber 38 Inch Threaded Stem Caster with Brake (SCC-TS20S314-HRS-PLB-381615)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 1/2 Inch Threaded Stem Caster (SCC-TS05S210-TPRS-121315)
- SERVICE CASTER 3 Inch Blue Polyurethane 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-BLUE-121315-2-PLB2)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 34 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S414-SRS-34212-2-TLB-2)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster (SCC-TS20S314-HRS-381615)
- SERVICE CASTER Regency 600CASTBRAL 5'' Replacement Caster with Brake (REG-SCC-SQ20S514-GFNSHT-TLB-78)
- NEW AGE Swivel Stem Caster, Polyolfin, 5 in., 300 lb. (C440)
- Service Caster Casters