Shop All Plate Casters
Service Caster
3 Inch Maroon Polyurethane Wheel Swivel Top Plate Caster Total Lock Brakes, 2PK
Mfr # SCC-TTL20S314-PPUB-MRN-2-S-2
Zoro # G905432316
product price: $101.99
/pk 2, $51.00/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Material Polyurethane Tread on Polyolefin Core
- Features 2 casters with total lock brakes
- Plate Size 2-1/2" x 3-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TTL20S314-PPUB-MRN-2-S-2
- Zoro # G905432316
- UPC # 670533902678
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 4-1/8" |
Size | 3" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Material | Polyurethane Tread on Polyolefin Core |
Features | 2 casters with total lock brakes |
Type | (2) swivel casters w/total lock brakes & (2) swivel casters |
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 300 |
Durometer | 60D |
Caster Mounting Type | Top Plate |
Caster Swivel Lock Type | 2 casters with total lock brakes |
Series | Series #20 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel total lock brake casters and two (2) swivel casters, with 3” diameter by 1-1/4” wide maroon polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Gray (1001N1818A5E10B3C1P1)
- BALLYMORE 83 in H Steel Folding Rolling Ladder, 5 Steps, 350 lb Load Capacity (FAWL-5-P)
- CHICAGO HARDWARE Turnbuckle, Eye and Eye, 500 lb. (01255 3)
- BALLYMORE 113 in H Steel Stock Picking Rolling Ladder, 8 Steps, 450 lb Load Capacity (SW832P)
- SERVICE CASTER 5 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set (SCC-20S514-PPUB-4)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Rigid Top Plate Caster (SCC-20R514-PPUB-BLUE)
- SERVICE CASTER Regency 600CSW415 U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-BLK-TP2-4)
- SERVICE CASTER 8 Inch Polyurethane Wheel Swivel Caster Set with Roller Bearing (SCC-30CS820-PPUR-4)
- SERVICE CASTER 5 Inch Red Poly on Cast Iron Caster Set with Roller Bearings 2 Swivel 2 Rigid (SCC-35S520-PUR-RS-2-R-2)
- SERVICE CASTER 8 Inch Heavy Duty Phenolic Caster Set with Roller Bearings and Brakes SCC (SCC-35S820-PHR-SLB-4)
- HAMILTON Swivl Pneumatic Castr w/ Brak Lck, 10 in. (S-7010-PRB-4SL-FB)
- Service Caster Plate Casters