Shop All Plate Casters
Service Caster
3 Inch Maroon Polyurethane Wheel Swivel Top Plate Caster
Mfr # SCC-20S314-PPUB-MRN-TP3
Zoro # G905429279
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Plate Size 4" x 4-1/2"
- Material Polyurethane on Polyolefin
- Finish Bright Zinc Plated Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S314-PPUB-MRN-TP3
- Zoro # G905429279
- UPC # 734005064476
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 4-1/8" |
Size | 3" x 1-1/4" |
Bolt Size | 3/8" (hardware not included) |
Details
Material | Polyurethane on Polyolefin |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Series | Series #20 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Type | Swivel caster |
Durometer | 60D |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Capacity (Lb.) | 300 |
Bearing Type | Ball Bearing |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3" diameter by 1-1/4" wide maroon polyurethane wheel capable of supporting 300lbs./caster. When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Hydraulic Package, 10 in. x 24 in. (EPHYDRAULIC-RETRO)
- GLOBAL EQUIPMENT Double Folding Security Gate 16'W x 8'H (620880)
- US CARGO CONTROL 3/8" Clevis Slip Hook w/ Latch - Grade 70 (CSH38SL)
- KINEDYNE Tie-Down Strap, Black, 1200 lb., 10 ft. (761087PKGRA)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel Top Plate Caster Set with Brake (SCC-20S515-SSR-TLB-4)
- SERVICE CASTER Low Profile Polyurethane 35mm Wheel Top Plate Caster (SCC-04S13810-PUB)
- SERVICE CASTER 5 Inch Red Poly on Cast Iron Swivel Caster with Roller Bearing and Swivel Lock (SCC-30CS520-PUR-RS-BSL)
- SERVICE CASTER Regency 600CSW415WB U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-BLUE-TLB-TP2-4)
- SERVICE CASTER 8" Double Pedal Floor Truck Lock w/Top Plate (SCC-FL800DP)
- SERVICE CASTER 6 Inch Semi Steel Wheel Rigid Caster with Ball Bearing (SCC-30R620-SSB)
- INTERNATIONAL STORAGE SYSTEMS Caster 6" W/O Brake Iss S/S (CM6PS)
- Service Caster Casters