Shop All Bolt Hole Casters
Service Caster
3 Inch Maroon Polyurethane Wheel Swivel Bolt Hole Caster Set
Mfr # SCC-BH20S314-PPUB-MRN-4
Zoro # G305433395
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Wheel Bearing Type Precision Ball Bearing
- Mounting Height 4-1/8"
- Caster Mounting Type Bolt Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-BH20S314-PPUB-MRN-4
- Zoro # G305433395
- UPC # 11586537156
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Size | 3" x 1-1/4" |
Details
Wheel Bearing Type | Precision Ball Bearing |
Caster Mounting Type | Bolt Hole |
Type | (4) swivel casters |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Material | Polyurethane Tread on Polyolefin Core |
Series | Series #20 |
Load Capacity | 300 |
Durometer | 60D |
Finish | Bright Zinc Plated Finish |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, four (4) swivel bolt hole casters with 3” diameter by 1-1/4” wide maroon polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 bolt hole polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Dual Wheel Cush-N-Aire Swivel Caster, 8" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing (S-7208-PR)
- HAMILTON Mort Wheel, 12X4 1Rb (W-1240-R-1)
- COTTERMAN Rolling Work Platform, Steel, 20 in. H (2WP2436A3B4B8AC1P6)
- CM 632 Plain Manual Trolley, 2000 Lb Load, 258 To 5116 In, 4 To 12 In, 7 In, 234 In (3224)
- SERVICE CASTER 5 Inch Solid Polyurethane Wheel Bolt Hole Caster with Total Lock Brake SCC (SCC-BHTTL20S514-SPUS)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel Bolt Hole Caster Set (SCC-BH20S514-TPRB-4)
- SERVICE CASTER 3 Inch Solid Polyurethane Wheel Swivel Bolt Hole Caster Set with 2 Brake SCC (SCC-BH20S314-SPUS-2-TLB-2)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel Bolt Hole Caster with Total Lock Brake SCC (SCC-BHTTL20S314-TPRB)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel Bolt Hole Caster (SCC-BH20S514-PPUB-BLUE)
- SERVICE CASTER 5 Inch Gray Polyurethane Wheel Swivel Bolt Hole Caster Set (SCC-BH20S514-PPUB-4)
- BLICKLE Kingpin Swivel Caster, Solid Rbr, 8", Brake (LER-POEV 200KA-FI-SG)
- Service Caster Bolt Hole Casters