Shop All Stem Casters
Service Caster
3 Inch Maroon Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster Brakes, 2PK
Mfr # SCC-SQ20S314-PPUB-MRN-TLB-78-2-S-2
Zoro # G305418491
product price: $123.99
/pk 2, $62.00/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Stem Length 2
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SQ20S314-PPUB-MRN-TLB-78-2-S-2
- Zoro # G305418491
- UPC # 11586603851
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Stem Length | 2 |
Wheel Dia. | 3 |
Stem Dia. | 7/8" |
Size | 3" x 1-1/4" |
Details
Caster Stem Type | Square Stem |
Wheel Bearing Type | Precision Ball Bearing |
Finish | Bright Zinc Plated Finish |
Includes | (2) swivel casters & (2) swivel casters w/top lock brakes |
Material | Polyurethane Tread on Polyolefin Core |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Load Capacity | 1000 |
Caster Swivel Lock Type | Top lock brake |
Durometer | 60D |
Model | Series #20 |
Mounting Type | Square Stem |
Description
Listing is for four (4) Service Caster Series #20 swivel casters, two (2) swivel & (2) swivel with top lock brakes, with a 3” diameter by 1-1/4” wide maroon poly wheels and a 7/8" square stem. Supports a total weight of 1,000lbs (250lbs/caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem polyurethane casters.The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. All rolling on a finely crafted ball bearing design that keeps you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/8 In, L 100 Ft, WLL 300 Lb (2VJD5)
- WERNER 8 ft Fiberglass Stepladder, 375 lb Capacity (7408)
- MILWAUKEE HAND TRUCKS Appliance Truck, with Ratchet, Aluminum (DC40187)
- ALBION 6" X 2" Non-Marking Nylon Maxim Swivel Caster, Total Lock Brake, Loads Up To 1200 lb (16NG06201ST)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 7/8 Inch Expanding Stem Caster SCC (SCC-EX05S410-TPRS-78)
- SERVICE CASTER 35 Inch Soft Rubber 10 MM Threaded Stem Caster with Brake (SCC-TS20S3514-SRS-PLB-M1015)
- SERVICE CASTER Regency 4605MPBX Replacement Caster with Brake (REG-SCC-GR20S514-PPUB-RED-TLB-845)
- SERVICE CASTER 4 Inch Thermoplastic Wheel 5/16 Threaded Stem Caster Set with Brakes SCC, 5PK (SCC-TS05S410-TPRS-SLB-5161815-5)
- SERVICE CASTER Choice Bussing Utility Cart Swivel Caster Replacement (CHO-SCC-GR05S410-TPRS-716138)
- SERVICE CASTER 3 Inch Polyurethane Wheel 5/16 Inch Threaded Stem Caster (SCC-TS05S310-TPUS-5161810)
- ZORO SELECT Stem Caster, 130 lb. Load, Gray Wheel (P5S-UP040G-SG5)
- Service Caster Casters