Shop All Stem Casters
Service Caster
3 Inch Maroon Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC
Mfr # SCC-TS20S314-PPUB-MRN-58212-2-TLB-2
Zoro # G607385132
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 4-1/8"
- Wheel/Tread Material Maroon Polyurethane
- Stem Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-PPUB-MRN-58212-2-TLB-2
- Zoro # G607385132
- UPC # 734005108583
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 4-1/8" |
Stem Length | 2-1/2" |
Thread Size | 5/8"-11 x 2-1/2" Threaded Stem |
Thread Length | 2-1/2" |
Wheel Dia. | 3" |
Stem Dia. | 5/8" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Maroon Polyurethane |
Caster Brake Type | 2 casters with Top Lock Brakes |
Wheel Bearing Type | Precision Ball Bearing |
Load Capacity | 1200 |
Caster Sub-Type | 4 Swivel |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Wheel Color | Maroon |
Mounting Type | Threaded Stem |
Finish | Bright Zinc Plated Finish |
Thread Pitch | 11 |
Durometer | 60D |
Model | Series #20 |
Description
Listing is for a set of four 4 Service Caster Series 20 casters, two 2 swivel 58 threaded stem with brake casters and two 2 swivel casters, with 3 diameter by 114 wide maroon polyurethane wheels Supports a total weight of 1,200lbs 300lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 threaded stem polyurethane casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirementThe zinc plated finish provides durability under any condition, while the nonmarking, nonmarring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood All rolling on a finely crafted ball bearing design that will keep you moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO 12 ga. Steel 2 Sided Mesh Stock Cart 3000 lb. Capacity, 42"L x 25"W x 57"H (ED236P600GP)
- FAIRBANKS Casters, Wide Swivel, Poly/Aluminum, 6" (W26-6-PO-AC)
- GLOBAL INDUSTRIAL 8 Bushel Plastic Bulk Box Truck, Direct Mount Base, Yellow, 33-3/10L x 24-3/5W x 27-2/5H (800313YL)
- CAMPBELL CHAIN & FITTINGS Replacement Latch, For Use With Swivel Hoist Hook, Steel, 7507095PL (7507095PL)
- SERVICE CASTER 2 Inch Polyurethane Wheel 7/8 Grip Ring Stem Caster, 5PK (SCC-GR05S210-TPUS-71678-5)
- SERVICE CASTER 35 Inch Hard Rubber Wheel Swivel 58 Inch Threaded Stem Caster Total Lock Brake SCC (SCC-TSTTL20S3514-HRS-58212)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster with Brake (SCC-SQ20S314-PPUB-BLUE-TLB-78)
- SERVICE CASTER 2 Inch Antique Brass Hooded 5/16 Inch Threaded Stem Ball Caster SCC, 5PK (SCC-TS01S20-POS-WA-516-5)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S314-PPUB-BLUE-121315)
- SERVICE CASTER Low Profile Polyurethane 35mm Wheel 1/2 Inch Threaded Stem Caster (SCC-TS04S13810-PUB-121315)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (DCRR05052S-S13)
- Service Caster Stem Casters