Shop All Stem Casters
Service Caster
3 Inch Maroon Polyurethane 38 Inch Threaded Stem Caster with Brake
Mfr # SCC-TS20S314-PPUB-MRN-PLB-381615
Zoro # G907383784
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 4-1/8"
- Wheel/Tread Material Maroon Polyurethane
- Stem Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-PPUB-MRN-PLB-381615
- Zoro # G907383784
- UPC # 734005108378
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 4-1/8" |
Stem Length | 1-1/2" |
Thread Size | 3/8"-16 x 1-1/2" Threaded Stem |
Stem Dia. | 3/8" |
Thread Length | 1-1/2" |
Wheel Dia. | 3" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Maroon Polyurethane |
Caster Brake Type | Posi Lock Brake |
Wheel Bearing Type | Precision Ball Bearing |
Thread Pitch | 16 |
Wheel Color | Maroon |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Caster Sub-Type | Swivel |
Mounting Type | Threaded Stem |
Load Capacity | 300 |
Durometer | 60D |
Model | Series #20 |
Description
Listing is for one 1 Service Caster Series 20 swivel caster with a 3 diameter by 114 wide maroon polyurethane wheel and a 38 threaded stem with brake capable of supporting 300 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 threaded stem polyurethane casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirementThe zinc plated finish provides durability under any condition, while the nonmarking, nonmarring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood All rolling on a finely crafted ball bearing design that will keep you moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Sterling Banshee Rope 7/16 x 120' No Splice (BNSE : BNSE-120-NS)
- LITTLE GIANT Hand Truck, 800 lb., Continuous (TF20010)
- ZORO SELECT Stem Caster, 2-1/2" Wheel Dia., 90 lb. (429H14)
- DAYTON Equipment Roller, Fixed, 4,400 lb. Cap (2MPR5)
- SERVICE CASTER 3" Gray Soft Wheel Grip Ring Office Chair Casters Set of 5 SCC (SCC-GR02S75-TPR-GRY-716-5)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster (SCC-TS20S314-HRS-381615)
- SERVICE CASTER 3 Inch Blue Polyurethane 12 Inch Threaded Stem Caster Set with Brake (SCC-TS20S314-PPUB-BLUE-PLB-121315-4)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S315-SSR-58212-2-TLB-2)
- SERVICE CASTER 5 Inch Gray Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S514-PPUB-58212)
- SERVICE CASTER 3 Inch 316SS Solid Polyurethane Swivel 1-3/8 Inch Expanding Stem Caster Brake (SCC-SS316EX20S314-SPUS-TLB-138)
- RICHELIEU HARDWARE Multi-Purpose Furniture Caster, Swivel Without Brake, with Threaded Stem, Black, Zinc (F30648)
- Service Caster Stem Casters