Shop All Plate Casters
Service Caster
3 Inch High Temp Phenolic Wheel Swivel Top Plate Caster Set with 2 Rigid SCC
Mfr # SCC-20S314-PHRHT-TP2-2-R-2
Zoro # G105431553
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Capacity (Lb.) 1200
- Series Series #20
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S314-PHRHT-TP2-2-R-2
- Zoro # G105431553
- UPC # 734005061154
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Plate Size | 3-1/8" x 4-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 3" x 1-1/4" |
Details
Capacity (Lb.) | 1200 |
Series | Series #20 |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Type | (2) Swivel casters & (2) rigid casters |
Durometer | 90D |
Material | High Temperature Phenolic |
Caster Temp. Range | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel and two (2) rigid casters, with 3" diameter by 1-1/4" wide high temp phenolic wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 roller bearing high temperature phenolic casters. The Service Caster Series #20 is ideal for bakery racks, light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. The roller bearing is capable of carrying greater loads while also providing smoother rolling motion. It has a split outer race shell into which the roller assembly is inserted. Combination seal/thrust retainer washers protect the bearing from dirt, water, and chemicals. They also help absorb thrust friction (Note: roller bearing must be used with hardened spanner bushing or hardened shaft). This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 5" x 2" Poly Tread on Cast Iron Keyed Drive Wheel - 12mm Bore - (SCC-EZPUS520-12MM-KW-2SS)
- US CARGO CONTROL Side Mount Wheel Net with Ratchet and Flat Hook - 4 pack (SMWNFH-4PK)
- CAMPBELL CHAIN & FITTINGS 3/16" Cable Ferrules (2 pcs) & Stops (2 pcs) Set, Aluminum (B7675444)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 3 in W, Polyester, Silver (EE1803TFX14)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Rigid Caster with Roller Bearing SCC (SCC-30R420-TPRRF)
- SERVICE CASTER 5 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S514-PPUB-RED-TLB-TP3-2-R-2)
- SERVICE CASTER SCC - 5" x 1.25" Gray Polyurethane Wheel Swivel Casters, 4PK (SCC-20S514-PPUB-TPU1-4)
- SERVICE CASTER 4 Inch Polyurethane Swivel Caster with Roller Bearing and Swivel Lock SCC (SCC-30CS420-PPUR-BSL)
- SERVICE CASTER Regency 600CASTERPC4 Replacement Caster with Brake (REG-SCC-20S514-PPUB-MRN-TLB-TPU1)
- SERVICE CASTER 5 Inch Glass Filled Nylon Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC (SCC-20S520-GFNB-TLB-2-R-2)
- PRO-LINE Plate Caster Kit, Polyurethane, 275 lb, PK4 (TLC-4HDQS)
- Service Caster Casters