Shop All Plate Casters
Service Caster
3 Inch High Temp Phenolic Wheel Swivel Top Plate Caster Set with 2 Brakes SCC
Mfr # SCC-20S314-PHSHT-TP2-2-TLB-2
Zoro # G505429587
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Plate Size 3-1/8" x 4-1/8"
- Material High Temperature Phenolic
- Durometer 90D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S314-PHSHT-TP2-2-TLB-2
- Zoro # G505429587
- UPC # 734005060683
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Plate Size | 3-1/8" x 4-1/8" |
Mounting Height | 4-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 3" x 1-1/4" |
Details
Material | High Temperature Phenolic |
Durometer | 90D |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Caster Mounting Type | Top Plate |
Caster Temp. Range | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Type | (2) Swivel casters & (2) swivel casters w/top lock brakes |
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 1200 |
Series | Series #20 |
Caster Swivel Lock Type | Top Lock Brake |
Bearing Type | Plain Bore |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, two (2) with top locking brakes, with 3" diameter by 1-1/4" wide high temp phenolic wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 sleeve bearing high temperature phenolic casters. The Service Caster Series #20 is ideal for bakery racks, light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALECO Clear-Flex II Scratch-Guard Strip Door Kit 8' x 10', 12" x .216 (444666)
- VESTIL Structural Guard Rail Drop -In Style (GR-F3R-DI-7-YL)
- GLOBAL EQUIPMENT Plastic 2 Tray Black Shelf Maintenance Utility Cart 44x25-1/2 8" Pneumatic (800342)
- JUSTRITE Eagle Column Protector, 12" Column Opening Yellow, 1712 (1712)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Caster with Ball Bearing (SCC-20S520-PHB)
- SERVICE CASTER 5 Inch Phenolic Wheel Rigid Caster with Roller Bearing (SCC-20R520-PHR)
- SERVICE CASTER 5 Inch Maroon Polyurethane Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S514-PPUB-MRN-TLB-TP2)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Phenolic Rigid Caster with Roller Bearing SCC (SCC-35R620-PHR)
- SERVICE CASTER 4 Inch Nylon Caster Set with Ball Bearings 2 Brakes 2 Rigid (SCC-30CS420-NYB-TLB-2-R-2)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S414-PPUB-RED-TLB-TP3-4)
- RUBBERMAID COMMERCIAL Swivel Caster, For Use With 4546,4547 (GRFG4546L10000)
- Service Caster Plate Casters