Shop All Plate Casters
Service Caster
3 Inch High Temp Glass Filled Nylon Wheel Rigid Top Plate Caster
Mfr # SCC-20R314-GFNSHT
Zoro # G905429453
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Plate Size 2-1/2" x 3-5/8"
- Mounting Height 4-1/8"
- Capacity (Lb.) 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20R314-GFNSHT
- Zoro # G905429453
- UPC # 670533905327
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 4-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 3" x 1-1/4" |
Details
Capacity (Lb.) | 300 |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Series | Series #20 |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Durometer | 85D |
Material | High Temperature Glass Filled Nylon |
Caster Mounting Type | Top Plate |
Type | Rigid caster |
Finish | Bright Zinc Plated Finish |
Bearing Type | Plain Bore |
Description
Listing is for one (1) Service Caster Series #20 rigid caster with a 3" diameter by 1-1/4" wide high temp glass filled nylon wheel capable of supporting 300lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 top plate high temp glass filled nylon wheel casters. The Service Caster Series #20 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp glass filled nylon wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 550°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain Sling, G80, Adj Link, Aly Stl, 14 ft L (4PGW6)
- DAYTON Pulley Block, Wire Rope, 2400 lb. Load Cap (1DLK4)
- ZORO SELECT Swivel Plate Caster, Phnolic, 4 in., 800 lb (1NUZ6)
- VESTIL Mini Aluminum Carousel, 12" dia. (CA-5-12)
- SERVICE CASTER 3.5 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S3514-SRS-TLB-TP3-2-R-2)
- SERVICE CASTER 5 Inch V-Groove Semi Steel Cast Iron Wheel Swivel Caster Set with Roller Bearing (SCC-20S520-VGR-4)
- SERVICE CASTER 3 Inch Thermoplastic Wheel Top Plate Caster, 4PK (SCC-05S310-TPRS-TP2-4)
- SERVICE CASTER Main Street Equipment 82916412 Replacement Caster with Brake (MAI-SCC-20S414-POS-TLB)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Caster Swivel with Brakes and 2 Rigid SCC, 2PK (SCC-100S150-PNB-TLB-2-R150-2)
- SERVICE CASTER 10 Inch Extra Heavy Duty Semi Steel Cast Iron Wheel Swivel Top Plate Caster SCC (SCC-KP92S1030-SSR)
- SERVICE CASTER 8 Inch Thermoplastic Rubber Wheel Swivel Caster with Ball Bearing (SCC-30CS820-TPRBD)
- Service Caster Plate Casters