Shop All Stem Casters
Service Caster
3 Inch High Temp Glass Filled Nylon 34 Inch Threaded Stem Caster with Brake
Mfr # SCC-TS20S314-GFNSHT-TLB-34212
Zoro # G307383230
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 4-1/8"
- Wheel/Tread Material High Temperature Glass-Filled Nylon
- Stem Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-GFNSHT-TLB-34212
- Zoro # G307383230
- UPC # 734005095883
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 4-1/8" |
Stem Length | 2-1/2" |
Thread Size | 3/4"-10 x 2-1/2" Threaded Stem |
Thread Length | 2-1/2" |
Wheel Dia. | 3" |
Stem Dia. | 3/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | High Temperature Glass-Filled Nylon |
Caster Brake Type | Top Lock Brake |
Wheel Bearing Type | Plain Bore |
Wheel Color | Brown |
Caster Sub-Type | Swivel |
Durometer | 85D |
Mounting Type | Threaded Stem |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Finish | Bright Zinc Plated Finish |
Model | Series #20 |
Thread Pitch | 10 |
Load Capacity | 350 |
Description
Listing is for one 1 Service Caster Series 20 swivel caster with a 3 diameter by 114 wide high temp glass filled nylon wheel and a 34 threaded stem with brake capable of supporting 350 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 threaded stem high temp glass filled nylon wheel casters The Service Caster Series 20 is ideal for autoclaves, bakery ovens and powder coating facilities The zinc plated finish provides durability under any condition, and the high temp glass filled nylon wheels quieter than comparable steel wheels have a high resistance to impact damage, providing protection for floors in commercial and industrial settings This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475F continuous usage to 550F intermittent usage Not only are they resistant to water, oil, and grease, but because they are nonmetallic, these wheels are spark proof, keeping you safely moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A6E10B8D3C1P6)
- RWM Kingpinless Swivel Plate Caster, 1500 lb. (65-GTB-0620-S)
- TRI-ARC Crossover Turn Platform, 6 Step, Perf (UCT06246)
- LITTLE GIANT Solid Pallet Dolly, T-Handle, 48 x 48" (PDST-4848-6PHFL)
- SERVICE CASTER 2 Inch Antique Brass Hooded 5/16 Inch Threaded Stem Ball Caster with Brake, 5PK (SCC-TS01S20-POS-WA-SLB-516-5)
- SERVICE CASTER 3 Inch 316SS Soft Rubber Swivel 1-3/8 Inch Stem Caster Lock Brake SCC, 2PK (SCC-SS316TTLEX20S314-SRS-2-S-2-138)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 1-1/2 Inch Expanding Stem Caster SCC, 4PK (SCC-EX05S210-TPRS-112-4)
- SERVICE CASTER 3 Inch MRI Safe Caster with Brake, 3/8 Inch Threaded Stem (SCC-TS02S75-TPR-GRY-B-381634-MRI)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel 3/5 Inch Expanding Stem Caster SCC (SCC-EX05S510-TPRS-34)
- SERVICE CASTER Black Heavy Duty Chair Caster - 3" Nylon Twin Wheel w/Brakes SCC, 5PK (SCC-UHGR02S75-NYS-B-7161716-5)
- ZORO SELECT Swivel Stem Caster, Poly, 3-1/2 in., 250 lb, Gry (20TM23)
- Service Caster Stem Casters