Shop All Plate Casters
Service Caster
3 Inch Hard Rubber Wheel Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC
Mfr # SCC-20S314-HRS-TLB-2-R-2
Zoro # G905431647
product price: $95.15
/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Plate Size 2-1/2" x 3-5/8"
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-7/8" to 3"
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S314-HRS-TLB-2-R-2
- Zoro # G905431647
- UPC # 670533909288
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 4-1/8" |
Size | 3" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Caster Mounting Type | Top Plate |
Material | Hard Rubber |
Features | 2 casters with top lock brakes |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Capacity (Lb.) | 275 |
Finish | Bright Zinc Plated Finish |
Caster Swivel Lock Type | 2 casters with top lock brakes |
Durometer | 55D |
Series | Series #20 |
Type | (2) swivel casters w/top lock brakes & (2) rigid casters |
Bearing Type | Plain Bore |
Description
Listing is for a a set of four (4) Service Caster Series #20 casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 3" diameter by 1-1/4" wide hard rubber wheels capable of supporting a total weight of 1,100 lbs. (275 lbs./caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 hard rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN Electric Winch, HP, 12VDC (ZEON 10 - S)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 1 in W, Polyester, Yellow (EE1801DFX10)
- ZORO SELECT Wheel Chock, 6 In W x 3 1/4 In H, Black (1GUK5)
- LOUISVILLE Safety Shoe Bracket (PR071204)
- SERVICE CASTER Low Profile Glass Filled Nylon 3'' Wheel Top Plate Swivel Caster (SCC-04S311316-GFNB)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Caster Swivel with Swivel Locks 2 with Brakes, 4PK (SCC-100S150-PNB-BSL-2-TLB-2)
- SERVICE CASTER 3 Inch SS Solid Polyurethane Wheel Rigid Top Plate Caster (SCC-SS20R314-SPUS)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster - Swivel No Brake (LAV-SCC-30CS820-TPRRD)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC (SCC-TTL30S520-TPRBD-2-R-2)
- SERVICE CASTER Avantco 17811532 Caster Locking Set - PT UC WT UBB UDD Series - (AVA-SCC-20S314-HRS-TLB-TP2-4)
- RICHELIEU HARDWARE Industrial Blue Elastic Rubber Caster, Swivel Without Brake, with Plate, Blue (F24789)
- Service Caster Casters