Shop All Plate Casters
Service Caster
3 Inch Hard Rubber Wheel Swivel Top Plate Caster
Mfr # SCC-20S314-HRS-TP3
Zoro # G505431047
$31.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Durometer 55D
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-20S314-HRS-TP3
- Zoro # G505431047
- UPC # 734005067033
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Plate Size | 4" x 4-1/2" |
Size | 3" x 1-1/4" |
Bolt Size | 3/8" (hardware not included) |
Details
Durometer | 55D |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Type | Swivel caster |
Series | Series #20 |
Material | Hard Rubber |
Capacity (Lb.) | 275 |
Bearing Type | Plain Bore |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3" diameter by 1-1/4" wide hard rubber wheel capable of supporting 275lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 hard rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 21BF (KD21)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Blue (CL1386D)
- ZORO SELECT Swivel Caster, 5 In (MH5UTH803G)
- LOUISVILLE 8 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1408HD)
- SERVICE CASTER 5 Inch Heavy Duty Semi Steel Caster with Ball Bearing and Swivel Lock SCC (SCC-35S520-SSB-BSL)
- SERVICE CASTER 5 Inch Semi Steel Cast Iron Caster Set with Roller Bearings 2 Brakes 2 Rigid (SCC-20S520-SSR-TLB-2-R-2)
- SERVICE CASTER 3 Inch 316SS Gray Polyurethane Swivel Top Plate Caster with Total Lock Brake (SCC-SS316TTL20S314-PPUB)
- SERVICE CASTER 10 Inch Heavy Duty Green Poly on Metal Caster Swivel Lock/Brake 2 Rigid, 2PK (SCC-KP92S1030-PUR-GB-SLB-BSL-2-R-2)
- SERVICE CASTER 10 Inch Heavy Duty Red Poly on Cast Iron Wheel Caster Swivel 2 Rigid SCC, 2PK (SCC-KP92S1030-PUR-RS-2-R-2)
- SERVICE CASTER 4 Inch Poly on Aluminum Wheel Swivel Caster Set with Ball Bearings SCC (SCC-20S420-PAB-4)
- ZORO SELECT Plate Caster, 4" Wheel Dia., 800 lb., Black (435X70)
- Service Caster Plate Casters