Shop All Stem Casters
Service Caster
3 Inch Hard Rubber Wheel Swivel ½ Inch Threaded Stem Caster Set
Mfr # SCC-TS20S314-HRS-121315-4
Zoro # G505420775
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-HRS-121315-4
- Zoro # G505420775
- UPC # 11586528109
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 3 |
Stem Dia. | 1/2" |
Size | 3" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Includes | (4) swivel casters |
Durometer | 55D |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Material | Hard Rubber |
Load Capacity | 275 |
Finish | Bright Zinc Plated Finish |
Mounting Type | Threaded Stem |
Thread Pitch | 13 |
Model | Series #20 |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel 1/2" threaded stem casters with 3” diameter by 1-1/4” wide hard rubber wheels. Supports a total weight of 1,100lbs (275lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 hard rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Door, 7 x 3 ft, Medium Brown (3684RMBR)
- PEERLESS CHAIN K-1 5/8X3X6 OML, UPC, 598350001 (598350001)
- LIFT-ALL Web Sling, Type X, 3 ft L, 2 in W, Polyester, Silver (DOSEE1802TFX3)
- DAYTON Manual Chain Hoist, 2000 lb., Lift 10 ft. (1VW55)
- SERVICE CASTER 35 Inch Thermoplastic Rubber 38 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S3514-TPRB-381615-2-PLB-2)
- SERVICE CASTER 5 Inch 316SS Gray Polyurethane Wheel Swivel 1-1/2 Inch Expanding Stem Caster (SCC-SS316EX20S514-PPUB-112)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster Set SCC (SCC-TS20S414-PPUB-121315-4)
- SERVICE CASTER 4'' Gray Poly Wheel Swivel 1-5/8'' Expanding Stem Caster (SCC-EX20S414-PPUB-158)
- SERVICE CASTER 2.5 Inch Bright Chrome Metal Ball Caster – 7/16” Grip Ring Stem – SCC, 5PK (SCC-GR01S25-DCS-BC-71678-5)
- SERVICE CASTER Belshaw HG18-0031B-4 Replacement Caster Set - HG18EZ Glazer - (BEL-SCC-DCGR20S414-POS-TLB-716138-4)
- SERVICE CASTER 4 Inch 316SS Thermoplastic Rubber Wheel Swivel 1 Inch Expanding Stem Caster (SCC-SS316EX20S414-TPRB-1)
- Service Caster Casters