Shop All Stem Casters
Service Caster
3 Inch Hard Rubber Wheel Swivel 3/4 Inch Square Stem Caster Brakes SCC, 2PK
Mfr # SCC-SQ20S314-HRS-TLB-34-2-S-2
Zoro # G305418590
product price: $96.99
/pk 2, $48.50/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Stem Length 2
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SQ20S314-HRS-TLB-34-2-S-2
- Zoro # G305418590
- UPC # 11586605053
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Stem Length | 2 |
Stem Dia. | 3/4" |
Wheel Dia. | 3 |
Size | 3" x 1-1/4" |
Details
Caster Stem Type | Square Stem |
Wheel Bearing Type | Plain Bore |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Durometer | 55D |
Includes | (2) swivel casters & (2) swivel casters w/top lock brakes |
Material | Hard Rubber |
Caster Swivel Lock Type | Top lock brake |
Finish | Bright Zinc Plated Finish |
Load Capacity | 1100 |
Model | Series #20 |
Mounting Type | Square Stem |
Description
Listing is for four (4) Service Caster Series #20 swivel casters, two (2) swivel & (2) swivel with top lock brakes, with a 3” diameter by 1-1/4” wide black hard rubber wheels and a 3/4" square stem. Supports a total weight of 1,100lbs (275lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem hard rubber casters. The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVELOK Replacement Silicone Elbow Single (ST-ORS-3XL-RE)
- DAYTON Cable, 1/8 in., 500 ft., 7 x 7, Green Poly (33RG06)
- QUAL-CRAFT Fixed Roof Bracket, Adjustable, Steel, Red, PowderCoated (2505)
- US CARGO CONTROL 1" x 10' Black Endless Ratchet Strap (1610FE-BLK)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S414-PPUB-121315)
- SERVICE CASTER 3 Inch Black Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S314-PPUB-BLK-58212)
- SERVICE CASTER 5 Inch SS Hard Rubber Swivel 3/8 Inch Threaded Stem Caster with Total Lock Brake (SCC-SSTSTTL20S514-HRS-381615)
- SERVICE CASTER 3 Inch MRI Safe Casters with Brakes, 7/16 Inch Grip Ring Stem, Set of 5, SCC, 5PK (SCC-GR02S75-TPR-GRY-B-71678-MRI-5)
- SERVICE CASTER 3 Inch Black Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S314-PPUB-BLK-34212)
- SERVICE CASTER 3 Inch Hard Rubber 12 MM Threaded Stem Caster Set with Brake (SCC-TS20S314-HRS-PLB-M1215-4)
- SERVICE CASTER Avantco A Plus 44712190922 Replacement Caster (AVA-SCC-TS20S514-POS-121315)
- Service Caster Stem Casters