Shop All Stem Casters
Service Caster
3 Inch Hard Rubber Wheel Swivel 10mm Threaded Stem Caster Set
Mfr # SCC-TS20S314-HRS-M1015-4
Zoro # G905420726
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-HRS-M1015-4
- Zoro # G905420726
- UPC # 11586528581
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Stem Length | 1.5 |
Stem Dia. | 10MM |
Wheel Dia. | 3 |
Size | 3" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Finish | Bright Zinc Plated Finish |
Load Capacity | 275 |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Durometer | 55D |
Includes | (4) swivel casters |
Material | Hard Rubber |
Model | Series #20 |
Thread Pitch | 1.5 |
Mounting Type | Threaded Stem |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel 10mm threaded stem casters with 3” diameter by 1-1/4” wide hard rubber wheels. Supports a total weight of 1,100lbs (275lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 hard rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Wheel, For Use With 1D656, 4YX34-6 (GRFG1305L30000)
- RUD CHAIN Hoist Ring, 360 Pivot, 220 lb.Load Cap. (7900906)
- TRACTEL Griphoist Manual Wire Rope Hoist, 8,000 lb. 4 Ton, 100 ft Lift, TU32 (032199024100K)
- BAUER LADDER Folding Cable Hooks for Fiberglass Straight Ladders, PR (07003)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster with Brake (SCC-TS20S314-PPUB-BLUE-TLB-381615)
- SERVICE CASTER Regency Work Table Total Locking Caster Replacement (REG-SCC-EXTTL20S514-PPUB-BLK-112)
- SERVICE CASTER 3 Inch Black Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S314-PPUB-BLK-34212)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Polyurethane 7/8 Inch Grip Ring Stem Caster SCC (SCC-GR03S310-PPUBD-BC-71678)
- SERVICE CASTER Regency Work Table Total Locking Caster Replacement Set (REG-SCC-EXTTL20S514-PPUB-112-4)
- SERVICE CASTER Regency Work Table Locking Caster Replacement (REG-SCC-EX20S514-PPUB-RED-TLB-112)
- COLSON 3" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 200 lb (2.03354.52)
- Service Caster Stem Casters