Shop All Plate Casters
Service Caster
3 Inch Hard Rubber Wheel Rigid Top Plate Caster
Mfr # SCC-20R314-HRS-TP3
Zoro # G305429411
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
- Plate Size 4" x 4-1/2"
- Caster Temp. Range -40 degrees F to 160 degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20R314-HRS-TP3
- Zoro # G305429411
- UPC # 734005067026
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 4-1/8" |
Bolt Size | 3/8" (hardware not included) |
Size | 3" x 1-1/4" |
Details
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Capacity (Lb.) | 275 |
Type | Rigid Caster |
Caster Mounting Type | Top Plate |
Durometer | 55D |
Series | Series #20 |
Finish | Bright Zinc Plated Finish |
Material | Hard Rubber |
Bearing Type | Plain Bore |
Description
Listing is for one (1) Service Caster Series #20 rigid caster with a 3" diameter by 1-1/4" wide hard rubber wheel capable of supporting 275lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 hard rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Dual Swivel Caster, Side Brake, Loads Up To 225 lb (C0020273ZN-POS01(KK)B)
- VESTIL Guard Rail Straight Rail, Galv, 120" (GR-H2R-BO-10-HDG)
- BULLDOG WINCH 8000lb Winch with 5.2hp Series Wound Motor, Roller Fairlead (10041)
- ZORO SELECT Caster Wheel, 1-5/8 in. Hub L, 450 lb. (26Y382)
- SERVICE CASTER 4'' V-Groove Semi Steel Swivel Caster with Bronze Bearing and Brake (SCC-20S420-VGBZ-TLB)
- SERVICE CASTER 8 Inch Red Poly on Cast Iron Wheel Rigid Caster with Roller Bearing SCC (SCC-30R820-PUR-RS)
- SERVICE CASTER Go Mini's Moving and Portable Storage Container Caster Replace Set – SCC (GOM-SCC-60R630-PUR-RS-4)
- SERVICE CASTER 3.25 Inch Glass Filled Nylon Wheel Swivel Caster with Ball Bearing SCC (SCC-30CS3420-GFNB)
- SERVICE CASTER BBQ Smoker Grill Flat-Free All Terrain 10'' Caster with Brake (SMOK-SCC-100S1030-SNB-SLB)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S314-PPUB-RED-TLB-TP3-2-R-2)
- ALBION 6" X 2" Non-Marking Rubber Soft Round Rigid Caster, No Brake, Loads Up To 450 lb (16XR06201R)
- Service Caster Plate Casters