Shop All Stem Casters
Service Caster
3 Inch Hard Rubber 12 Inch Threaded Stem Caster Set 2 Brakes SCC
Mfr # SCC-TS20S314-HRS-121315-2-PLB-2
Zoro # G607383282
product price: $79.49
/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 4-1/8"
- Wheel/Tread Material Hard Rubber
- Stem Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-HRS-121315-2-PLB-2
- Zoro # G607383282
- UPC # 734005096538
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 4-1/8" |
Stem Length | 2-1/2" |
Thread Size | 1/2"-13 x 1-1/2" Threaded Stem |
Wheel Dia. | 3" |
Thread Length | 2-1/2" |
Stem Dia. | 1/2" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Hard Rubber |
Caster Brake Type | 2 casters with Posi Lock Brakes |
Wheel Bearing Type | Plain Bore |
Model | Series #20 |
Thread Pitch | 13 |
Load Capacity | 1100 |
Caster Sub-Type | 4 Swivel |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Durometer | 55D |
Mounting Type | Threaded Stem |
Finish | Bright Zinc Plated Finish |
Wheel Color | Black |
Description
Listing is for a set of four 4 Service Caster Series 20 casters, two 2 swivel 12 threaded stem with brake casters and two 2 swivel casters, with 3 diameter by 114 wide hard rubber wheels Supports a total weight of 1,100lbs 275lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 hard rubber casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils Mounting options include top plate, bolt hole and standard and metric threaded stem sizes All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pulling Handle, Length 36 In (2TUP4)
- COTTERMAN Storage Tank Ladder, Steel, 10 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST10AL C1)
- THE BRUSH MAN 48” Nylon-Coated Adjustable Shock Cord (0-72”), 12PK (BUNGEE-NYLON-48)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 275 lb (32J879)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel 58 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S514-SRS-58212-4)
- SERVICE CASTER 2 Inch MRI Safe Caster with Brake, 12mm Threaded Stem (SCC-TS02S50-TPR-GRY-B-M12X22-MRI)
- SERVICE CASTER 2 Inch Thermoplastic Wheel 10mm Threaded Stem Caster Set with 2 Brakes SCC (SCC-TS05S210-TPRS-M1015-2-SLB-2)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel 58 Inch Threaded Stem Caster Total Lock Brake SCC (SCC-TSTTL20S514-TPRB-58212)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Total Lock Brake SCC (SCC-TSTTL20S314-PPUB-BLUE-58212)
- SERVICE CASTER 5 Inch Hard Rubber Wheel Swivel 3/4 Inch Square Stem Caster (SCC-SQ20S514-HRS-34)
- SERVICE CASTER 2 Inch Bright Chrome Ball Caster – 7/16 Inch Grip Ring Stem – SCC, 4PK (SCC-GR01S20-DCS-BC-71678-4)
- Service Caster Stem Casters