Shop All Stem Casters
Service Caster
3 Inch Hard Rubber 10 MM Threaded Stem Caster Set 2 Brakes SCC
Mfr # SCC-TS20S314-HRS-M1015-2-PLB-2
Zoro # G707384899
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 4-1/8"
- Wheel/Tread Material Hard Rubber
- Stem Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-HRS-M1015-2-PLB-2
- Zoro # G707384899
- UPC # 734005097658
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 4-1/8" |
Stem Length | 1-1/2" |
Thread Size | 10MM-1.5 x 1-1/2" Threaded Stem |
Thread Length | 1-1/2" |
Stem Dia. | 10MM |
Wheel Dia. | 3" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Hard Rubber |
Caster Brake Type | 2 casters with Posi Lock Brakes |
Wheel Bearing Type | Plain Bore |
Mounting Type | Threaded Stem |
Caster Sub-Type | 4 Swivel |
Thread Pitch | 1.5 |
Finish | Bright Zinc Plated Finish |
Model | Series #20 |
Load Capacity | 1100 |
Wheel Color | Black |
Durometer | 55D |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Description
Listing is for a set of four 4 Service Caster Series 20 casters, two 2 swivel 10MM threaded stem with brake casters and two 2 swivel casters, with 3 diameter by 114 wide hard rubber wheels Supports a total weight of 1,100lbs 275lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 hard rubber casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils Mounting options include top plate, bolt hole and standard and metric threaded stem sizes All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Aluminum Ramps - Pair - 10" W x 10' L (0063-0290-10)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Nylon, Yellow (EE2801NTX4)
- ERICKSON 1/2"X12Ft 500 lb Tite Rope (01805)
- ZORO SELECT Wire Cart, 3 Shelf, 48x18x39, Chrome (2HDD9)
- SERVICE CASTER 3 Inch Hard Rubber 38 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-HRS-381615-2-PLB-2)
- SERVICE CASTER Regency Work Table Locking Caster Replacement (REG-SCC-EX20S514-PPUB-MRN-TLB-112)
- SERVICE CASTER 2 Inch MRI Safe Casters, 10mm Threaded Stem, Set of 4, 4PK (SCC-TS02S50-TPR-GRY-M10X22-MRI-4)
- SERVICE CASTER Regency Work Table Total Locking Caster Replacement Set (REG-SCC-EXTTL20S514-PPUB-BLK-112-4)
- SERVICE CASTER 2-3/8'' Office Chair Caster Nylon Twin Wheel 7/16 Grip Ring Stem , 4PK (SCC-UHGR02S60-NYS-716176-4)
- SERVICE CASTER 2 Inch Antique Brass Hooded Nylon Twin Wheel Grip Ring Chair Casters SCC, 5PK (SCC-GR02S50D-NYS-WA-716X78-5)
- SERVICE CASTER Regency 4605MPBX Replacement Caster with Brake (REG-SCC-GR20S514-PPUB-RED-TLB-845)
- Service Caster Casters