Shop All Stem Casters
Service Caster
3 Inch Gray Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Service Caster
Mfr # SCC-TS20S314-PPUB-34212
Zoro # G107385120
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 4-1/8"
- Wheel/Tread Material Gray Polyurethane
- Stem Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-PPUB-34212
- Zoro # G107385120
- UPC # 734005106329
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 4-1/8" |
Stem Length | 2-1/2" |
Thread Size | 3/4"-10 x 2-1/2" Threaded Stem |
Thread Length | 2-1/2" |
Stem Dia. | 3/4" |
Wheel Dia. | 3" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Gray Polyurethane |
Caster Brake Type | No Brake |
Wheel Bearing Type | Precision Ball Bearing |
Durometer | 60D |
Finish | Bright Zinc Plated Finish |
Load Capacity | 300 |
Caster Sub-Type | Swivel |
Model | Series #20 |
Wheel Color | Gray |
Thread Pitch | 10 |
Mounting Type | Threaded Stem |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Description
Listing is for one 1 Service Caster Series 20 swivel caster with a 3 diameter by 114 wide gray polyurethane wheel and a 34 threaded stem capable of supporting 300 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 threaded stem polyurethane casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirementThe zinc plated finish provides durability under any condition, while the nonmarking, nonmarring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood All rolling on a finely crafted ball bearing design that will keep you moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON LIFTING EQUIPMENT 2 Ton Vertical Plate Clamp (VPG-20)
- CAMPBELL CHAIN & FITTINGS Rigid Eye Pulley 3" (T7550404)
- EVEREST 2" x 27Ft 3333 LBS WORKING LOAD LIMIT RATCHET TIE DOWN W/ DJ-HOOKS (S1021)
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 10 ft Hoist Lift, 29/32 in Hook Opening (29XP36)
- SERVICE CASTER 5 Inch SS Red Polyurethane Swivel 3/8 Inch Threaded Stem Caster with Brake SCC (SCC-SSTS20S514-PPUB-RED-TLB-381615)
- SERVICE CASTER 3 Inch Blue Polyurethane Swivel 34 Inch Threaded Stem Caster Set with Total Lock Brake (SCC-TSTTL20S314-PPUB-BLUE-34212-4)
- SERVICE CASTER 4 Inch Blue Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S414-PPUB-BLUE-PLB-58212)
- SERVICE CASTER 3.5 Inch Hard Rubber Wheel Swivel 7/8 Inch Square Stem Caster with Brake SCC (SCC-SQ20S3514-HRS-TLB-78)
- SERVICE CASTER Regency 600CASTPRHD Replacement Caster with Brake (REG-SCC-SQ20S514-PPUB-RED-TLB-34)
- SERVICE CASTER 2.375" Black Soft Wheel Grip Ring Office Chair Casters Set of 5 SCC (SCC-GR02S60-TPR-BLK-716-5)
- SERVICE CASTER 3 Inch Semi Steel 12 Inch Threaded Stem Caster Set with Brake (SCC-TS20S315-SSR-PLB-121315-4)
- Service Caster Stem Casters