Shop All Plate Casters
Service Caster
3 Inch Gray Polyurethane Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC
Mfr # SCC-20S314-PPUB-TLB-2-R314-2
Zoro # G305429800
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Features 2 casters with top lock brakes
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-7/8" to 3"
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-20S314-PPUB-TLB-2-R314-2
- Zoro # G305429800
- UPC # 670533852676
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 3" x 1-1/4" |
Details
Features | 2 casters with top lock brakes |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Caster Mounting Type | Top Plate |
Caster Swivel Lock Type | (2) Top lock brakes |
Type | (2) swivel casters w/top lock brakes & (2) rigid casters |
Capacity (Lb.) | 300 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Series | Series #20 |
Material | Polyurethane tread on polyolefin core |
Durometer | 60D |
Finish | Bright Zinc Plated Finish |
Bearing Type | Ball Bearing |
Description
Listing is for a a set of four (4) Service Caster Series #20 casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 3" diameter by 1-1/4" wide gray polyurethane wheels capable of supporting a total weight of 1,000 lbs. (250 lbs./caster).When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 2.5 Inch Windsor Antique Metal Ball Caster – Grip Neck Stem – SCC, 5PK (SCC-GN01S25-DCS-WA-5)
- SHOULDERDOLLY ProLift Dolly Padded 2-Person Moving Straps (HD3500)
- DAYTON Electric Pallet Lifter, 3000 lb., 27 in. W (DGB33-27)
- ZORO SELECT 2 Steps, Plastic Step Stool, 350 lb. Load Capacity, Beige (5M655)
- SERVICE CASTER 3 Inch High Temp Phenolic Wheel Swivel Top Plate Caster Set with 2 Brakes SCC (SCC-20S314-PHSHT-TP2-2-TLB-2)
- SERVICE CASTER 4 Inch Heavy Duty Top Plate Semi Steel Rigid Caster with Roller Bearing SCC (SCC-35R420-SSR)
- SERVICE CASTER Regency 600CASTERPC4 Replacement Caster with Brake (REG-SCC-20S514-PPUB-BLK-TLB-TPU1)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S514-PPUB-BLUE-TLB-TP3-2-R-2)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set - 2 Swivel with Brake 2 Swivel - SCC (LAV-SCC-30CS820-TPRBD-2-TLB-2)
- SERVICE CASTER Albion Industries 04TM03041S Caster Replacement Set (ALB-SCC-SS20S314-PHS-4)
- ZORO SELECT Plate Caster, Rigid, 198 lb., Light-Duty (426A82)
- Service Caster Plate Casters