Shop All Stem Casters
Service Caster
3 Inch Gray Polyurethane 12 Inch Threaded Stem Caster Set with Brake
Mfr # SCC-TS20S314-PPUB-PLB-121315-4
Zoro # G107384765
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 4-1/8"
- Wheel/Tread Material Gray Polyurethane
- Stem Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-PPUB-PLB-121315-4
- Zoro # G107384765
- UPC # 734005106183
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 4-1/8" |
Stem Length | 1-1/2" |
Thread Size | 1/2"-13 x 1-1/2" Threaded Stem |
Wheel Dia. | 3" |
Stem Dia. | 1/2" |
Thread Length | 1-1/2" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Gray Polyurethane |
Caster Brake Type | Posi Lock Brake |
Wheel Bearing Type | Precision Ball Bearing |
Mounting Type | Threaded Stem |
Durometer | 60D |
Wheel Color | Gray |
Load Capacity | 1200 |
Thread Pitch | 13 |
Caster Sub-Type | 4 Swivel |
Finish | Bright Zinc Plated Finish |
Model | Series #20 |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Description
Listing is for a set of four 4 Service Caster Series 20 swivel casters, four 4 swivel 12 threaded stem casters with posi lock brakes, 3 diameter by 114 wide gray polyurethane wheels Supports a total weight of 1,200lbs 300lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 threaded stem polyurethane casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirementThe zinc plated finish provides durability under any condition, while the nonmarking, nonmarring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood All rolling on a finely crafted ball bearing design that will keep you moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Kubota RTV 500 Winch Mount (100800)
- VESTIL Counter Balance Horizontal Roller Stand (STAND-G-H)
- LOUISVILLE Three-Person Stage, 24 ft. L, 24 In. W (P32424)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (33007)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel 34 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S514-SSS-TLB-34212)
- SERVICE CASTER Choice Bussing Utility Cart Swivel Caster Locking Replacement - (CHO-SCC-GR05S410-TPRS-SLB-716138)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-SCC-EXTTL20S514-PPUB-112-2-S-2)
- SERVICE CASTER 2 Inch Flat Black Hooded Nylon Twin Wheel Grip Ring Chair Casters SCC, 4PK (SCC-GR02S50D-NYS-FB-716X78-4)
- SERVICE CASTER 3 Inch Phenolic Swivel 58 Inch Threaded Stem Caster Set with Total Lock Brake (SCC-TSTTL20S314-PHR-58212-4)
- SERVICE CASTER 2 Inch Antique Brass Hooded 5/16 Inch Threaded Stem Ball Caster SCC, 5PK (SCC-TS01S20-POS-WA-516-5)
- SERVICE CASTER 5 Inch Scaffold Caster w/ 1-3/64 Inch Round Grip Ring Stem (SCC-SFGRTTL20S514-HRS-1364)
- Service Caster Stem Casters