Shop All Stem Casters
Service Caster
3 Inch Gray Polyurethane 10 MM Threaded Stem Caster with Brake
Mfr # SCC-TS20S314-PPUB-PLB-M1015
Zoro # G307384855
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 4-1/8"
- Wheel/Tread Material Gray Polyurethane
- Stem Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-PPUB-PLB-M1015
- Zoro # G307384855
- UPC # 734005107517
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 4-1/8" |
Stem Length | 1-1/2" |
Thread Size | 10MM-1.5 x 1-1/2" Threaded Stem |
Wheel Dia. | 3" |
Thread Length | 1-1/2" |
Stem Dia. | 10MM |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Gray Polyurethane |
Caster Brake Type | Posi Lock Brake |
Wheel Bearing Type | Precision Ball Bearing |
Model | Series #20 |
Mounting Type | Threaded Stem |
Durometer | 60D |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Caster Sub-Type | Swivel |
Wheel Color | Gray |
Thread Pitch | 1.5 |
Finish | Bright Zinc Plated Finish |
Load Capacity | 300 |
Description
Listing is for one 1 Service Caster Series 20 swivel caster with a 3 diameter by 114 wide gray polyurethane wheel and a 10MM threaded stem with brake capable of supporting 300 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 threaded stem polyurethane casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirementThe zinc plated finish provides durability under any condition, while the nonmarking, nonmarring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood All rolling on a finely crafted ball bearing design that will keep you moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Straight Rib Tire (5180211)
- METRO Catheter Storage Cart, polymer, Lt.Taupe (SXRD76MCATH2)
- CARLISLE FOODSERVICE Tube Tire (320020)
- TRI-ARC 152 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (KDSR111246-XR)
- SERVICE CASTER 3 Inch Solid Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S314-SPUS-34212-4)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-EX20S514-PPUB-BLK-112-2-TLB-2)
- SERVICE CASTER Regency 4605MPBX Replacement Caster with Brake (REG-SCC-GR20S514-PPUB-BLK-TLB-845)
- SERVICE CASTER 3.5 Inch Thermoplastic Rubber Swivel 7/8 Inch Square Stem Caster Set with Brake (SCC-SQ20S3514-TPRB-TLB-78-4)
- SERVICE CASTER 2 Inch Polyurethane Wheel 5/16 Grip Neck Stem Caster, 4PK (SCC-GN05S210-TPUS-4)
- SERVICE CASTER 4 Inch Red Poly Wheel Swivel 3/4 Inch Square Stem Caster Set with Brake SCC (SCC-SQ20S414-PPUB-RED-TLB-34-4)
- SHEPHERD HARDWARE Shepherd Hardware 9733 2 in. Twin Wheel Stem Caster; Black (894496)
- Service Caster Stem Casters