Shop All Stem Casters
Service Caster
3 Inch Chrome Hooded Neoprene Rubber Grip Ring Stem Casters with Brake SCC, 4PK
Mfr # SCC-GN03S310-NPRB-BC-B-4
Zoro # G205418270
product price: $174.99
/pk 4, $43.75/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Neck Stem
- Mounting Height 3-7/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
- Stem Dia. 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-GN03S310-NPRB-BC-B-4
- Zoro # G205418270
- UPC # 670533946054
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 3-7/8" |
Stem Length | 1.5 |
Stem Dia. | 5/16" |
Wheel Dia. | 3 |
Size | 3" x 15/16" |
Details
Caster Stem Type | Grip Neck Stem |
Wheel Bearing Type | Precision Ball Bearing |
Caster Swivel Lock Type | Brake |
Includes | (4) Swivel casters, Sockets for wood included |
Material | Neoprene Rubber |
Load Capacity | 110 |
Finish | Bright Chrome |
Durometer | 50-60A |
Mounting Type | Grip Neck Stem |
Model | Series #03 |
Description
Listing is for four (4) 3" diameter neoprene rubber wheel with brakes and 5/16" diameter x 1-1/2" length grip neck stem, socket for 3/8” x 1-5/8” wood hole and hooded bright chrome finish. Supports up to 110lbs per caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 03 neoprene & polyurethane casters. The Service Caster 03 series is ideal for medium to heavy duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability via precision ball bearing wheels for a smooth and quiet ride, and features dual ball bearing raceway construction, heat treated for added durability. The hood comes in polished chrome or black finish, with an optional tread brake that is uniformly integrated into the body design for a smooth look and easy activation. Wheels are available in neoprene rubber or non-marking, transparent polyurethane, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ramp Track, PK6 (RT100)
- CAMPBELL CHAIN & FITTINGS 1/2" Cam-Alloy® Swivel Self Locking Hook, Grade 100, Painted Green (5798895)
- KLEIN TOOLS Rope, use with Block & Tackle Products (48502)
- CASTERHQ PAndH CASTERS, 5" SHOPPING CART FRONT SWIVEL CASTER (Z30C154CLDE)
- SERVICE CASTER 5 Inch Gray Polyurethane Wheel Swivel 3/4 Inch Square Stem Caster Set SCC (SCC-SQ20S514-PPUB-GRY-34-4)
- SERVICE CASTER 3 Inch Windsor Antique Soft Tread Ball Caster – Grip Neck Stem-SCC, 4PK (SCC-GN01S30-DCR-WA-4)
- SERVICE CASTER 2 Inch Polyurethane Wheel 5/16 Grip Neck Stem Caster (SCC-GN05S210-TPUS)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster SCC (SCC-SQ20S314-PPUB-GRY-78)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel 3/4 Inch Expanding Stem Caster SCC (SCC-EX05S310-TPRS-34)
- SERVICE CASTER Semi Steel Swivel TS Caster w/Roller Bearing - 5" Wheel & 1/2" Stem w/Brake (SCC-TS20S515-SSR-TLB-121315)
- TRUE Caster, Stem , 5", 1/2-13X1"W/Brk (830221)
- Service Caster Stem Casters