Shop All Stem Casters
Service Caster
3 Inch Chrome Hooded Neoprene Rubber 10mm Threaded Stem Caster with Brake SCC
Mfr # SCC-TS03S310-NPRB-BC-B-M1015
Zoro # G105424678
product price: $71.29
/ea
$71.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Mounting Height 3-7/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
- Includes Swivel caster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS03S310-NPRB-BC-B-M1015
- Zoro # G105424678
- UPC # 670533947310
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 3-7/8" |
Stem Length | 1.5 |
Wheel Dia. | 3 |
Stem Dia. | 10mm |
Size | 3" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Includes | Swivel caster |
Material | Neoprene Rubber |
Load Capacity | 110 |
Finish | Bright Chrome |
Caster Swivel Lock Type | Brake |
Durometer | 50-60A |
Model | Series #03 |
Thread Pitch | 1.5 |
Mounting Type | Threaded Stem |
Description
Listing is for a 3" diameter neoprene rubber with brake and a 10mm diameter – 1.5 TPI x 1.5” threaded stem and hooded bright chrome finish. Supports up to 110lbs. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 03 neoprene & polyurethane casters. The Service Caster 03 series is ideal for medium to heavy duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability via precision ball bearing wheels for a smooth and quiet ride, and features dual ball bearing raceway construction, heat treated for added durability. The hood comes in polished chrome or black finish, with an optional tread brake that is uniformly integrated into the body design for a smooth look and easy activation. Wheels are available in neoprene rubber or non-marking, transparent polyurethane, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 10" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel- 1-1/2" Bore (SCC-RSS1030-112-KW-2SS)
- US CARGO CONTROL 2" x 50' Red Ratchet Strap w/ Double J Hook (5050WH-RED)
- EGA Replacement Square Rubber Tips and Plastic Inserts, For 1" Tube, Pack of 4 (RUBTS-S)
- COTTERMAN Safety Railing, 3ft., Aluminum (AR3 C50 P6)
- SERVICE CASTER Assure Parts 190STCASTNB Replacement Caster (ASS-SCC-EX20S514-PPUB-RED-112)
- SERVICE CASTER 3 Inch Thermoplastic Wheel 1/2 Threaded Stem Caster Set with Brakes SCC, 5PK (SCC-TS05S310-TPRS-SLB-121315-5)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster SCC (SCC-TS20S314-PPUB-381615)
- SERVICE CASTER 4 Inch Maroon Polyurethane 12 MM Threaded Stem Caster Set with Brake (SCC-TS20S414-PPUB-MRN-PLB-M1215-4)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S614-PPUB-121315)
- SERVICE CASTER Regency 600CASTPRE4P Replacement Caster Set with Brakes, 4PK (REG-SCC-SQ20S514-POS-TLB-34-4)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (32J873)
- Service Caster Casters