Shop All Stem Casters
Service Caster
3 Inch Bright Chrome Soft Tread Ball Caster–7/16 Inch Grip Ring Stem, 5PK
Mfr # SCC-GR01S30-DCR-BC-71678-4
Zoro # G205418751
product price: $142.99
/pk 5, $28.60/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Ring Stem
- Mounting Height 2-7/8"
- Stem Length 7/8"
- Wheel Bearing Type Plain Bore
- Includes (4) Swivel casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-GR01S30-DCR-BC-71678-4
- Zoro # G205418751
- UPC # 734005078886
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-7/8" |
Stem Length | 7/8" |
Stem Dia. | 7/16" |
Wheel Dia. | 3 |
Size | 3" |
Details
Caster Stem Type | Grip Ring Stem |
Wheel Bearing Type | Plain Bore |
Includes | (4) Swivel casters |
Load Capacity | 400 |
Material | Metal/Rubber |
Features | Durable metal body |
Finish | Bright chrome |
Mounting Type | Grip Ring Stem |
Model | Series #01 |
Tire Type | Ball |
Description
Listing is for four (4) 3" diameter metal ball with soft rubber tread light furniture and fixture casters with 7/16" diameter x 7/8" length grip ring stem and bright chrome finish. Supports up to 100 lbs. per caster. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Made with the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Manual Chain Hoist, 2000 lb., Lift 10 ft. (29XP27)
- JAMCO Platform Truck, 1200 lb., SS, 30 in x 18 in (XP130U500)
- TARPS NOW Steel Ball Bearing Trolley (TRACK-SR1)
- KFI Stealth Black Replacement Hook (SE-HOOK)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel 58 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S314-HRS-TLB-58212)
- SERVICE CASTER 3 Inch Black Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster with Brake (SCC-TS20S314-PPUB-BLK-TLB-381615)
- SERVICE CASTER 4 Inch High Temp Phenolic Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S414-PHSHT-121315)
- SERVICE CASTER 5 Inch Maroon Poly Swivel 7/8 Inch Square Stem Caster with Total Lock Brake SCC (SCC-SQTTL20S514-PPUB-MRN-78)
- SERVICE CASTER Regency 600CASTBRAL 5'' Replacement Caster with Brake (REG-SCC-SQ20S514-GFNSHT-TLB-78)
- SERVICE CASTER 5 Inch Thermoplastic Wheel 1-1/8 Inch Expanding Stem Caster Set with 2 Brakes (SCC-EX05S510-TPRS-118-2-SLB-2)
- CASTERHQ 8"x2" Steel Wheel Casters, Casters 2 Swivel Casters W/ L, PK4 (HD-8X2SS-2SB2S)
- Service Caster Casters