Shop All Stem Casters
Service Caster
3 Inch Bright Chrome Hooded Polyurethane 5/16 Inch Grip Neck Stem Casters, 4PK
Mfr # SCC-GN03S310-PPUBD-BC-4
Zoro # G705418466
product price: $165.99
/pk 4, $41.50/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Neck Stem
- Mounting Height 3-7/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
- Finish Bright Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-GN03S310-PPUBD-BC-4
- Zoro # G705418466
- UPC # 670533946092
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 3-7/8" |
Stem Length | 1.5 |
Stem Dia. | 5/16" |
Wheel Dia. | 3 |
Size | 3" x 15/16" |
Details
Caster Stem Type | Grip Neck Stem |
Wheel Bearing Type | Precision Ball Bearing |
Finish | Bright Chrome |
Load Capacity | 120 |
Material | Polyurethane |
Durometer | 85-90A |
Includes | (4) Swivel casters, Sockets for wood included |
Mounting Type | Grip Neck Stem |
Model | Series #03 |
Description
Listing is for four (4) 3" diameter polyurethane wheel and 5/16" diameter x 1-1/2" length grip neck stem, socket for 3/8” x 1-5/8” wood hole and hooded bright chrome finish. Supports up to 120lbs per caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 03 neoprene & polyurethane casters. The Service Caster 03 series is ideal for medium to heavy duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability via precision ball bearing wheels for a smooth and quiet ride, and features dual ball bearing raceway construction, heat treated for added durability. The hood comes in polished chrome or black finish, with an optional tread brake that is uniformly integrated into the body design for a smooth look and easy activation. Wheels are available in neoprene rubber or non-marking, transparent polyurethane, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYTAN Baler Twine, 9600 ft L, 170 lb Working Load, Polypropylene, Orange (PBT96170TONBC/CTU)
- VESTIL Professional Chain Hoist, 4K, 15 ft. (PHCH-4-15)
- ZORO SELECT Anchor Shackle, 13,000 lb, Carbon Steel (55AY30)
- CAMPBELL CHAIN & FITTINGS 5/16" Clevis Slip Hook w/Latch, Grade 43, Zinc Plated (T9700524)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Neoprene Rubber 10mm Threaded Stem Caster SCC (SCC-TS03S310-NPRB-BC-M1015)
- SERVICE CASTER Regency 600CASTER6 5'' Replacement Caster Set with Brakes, 6PK (REG-EX20S514-PPUB-MRN-4-TLB-2-112)
- SERVICE CASTER 4 Inch Black Polyurethane 38 Inch Threaded Stem Caster with Brake (SCC-TS20S414-PPUB-BLK-PLB-381615)
- SERVICE CASTER Choice Bussing Utility Cart Swivel Caster Replacement Set (CHO-SCC-GR05S410-TPRS-716138-4)
- SERVICE CASTER 4 Inch Blue Polyurethane 10 MM Threaded Stem Caster Set with Brake (SCC-TS20S414-PPUB-BLUE-PLB-M1015-4)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster SCC (SCC-SQ20S314-PPUB-GRY-78)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S314-PPUB-RED-58212)
- Service Caster Casters