Shop All Stem Casters
Service Caster
3 Inch Bright Chrome Hooded Polyurethane 3/8 Inch Threaded Stem Casters, 5PK
Mfr # SCC-TS03S310-PPUBD-BC-381615-5
Zoro # G305424942
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Mounting Height 3-7/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
- Wheel Dia. 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-TS03S310-PPUBD-BC-381615-5
- Zoro # G305424942
- UPC # 670533946603
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 3-7/8" |
Stem Length | 1.5 |
Wheel Dia. | 3 |
Stem Dia. | 3/8" |
Thread Length | 1.5 |
Size | 3" x 15/16" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Material | Polyurethane |
Load Capacity | 120 |
Includes | (5) Swivel casters |
Finish | Bright Chrome |
Durometer | 85-90A |
Model | Series #03 |
Thread Pitch | 16 |
Mounting Type | Threaded Stem |
Description
Listing is for five (5) 3" diameter polyurethane and a 3/8” diameter – 16 TPI x 1.5” threaded stem and hooded bright chrome finish. Supports up to 120lbs per caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 03 neoprene & polyurethane casters. The Service Caster 03 series is ideal for medium to heavy duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability via precision ball bearing wheels for a smooth and quiet ride, and features dual ball bearing raceway construction, heat treated for added durability. The hood comes in polished chrome or black finish, with an optional tread brake that is uniformly integrated into the body design for a smooth look and easy activation. Wheels are available in neoprene rubber or non-marking, transparent polyurethane, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MJJ NYLON TWINE-TWISTE D #18 X 1050 FT 1 LB WT (TL101)
- ZORO SELECT Dock Bumper, 10x4-1/2x27 In., Rubber (5W825)
- VESTIL Multipurpse Quad Drum Dolly 1.2k (DRUM-QUAD-C-HDL)
- COTTERMAN 16 ft 3 in Fixed Ladder, Steel, 17 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F17S C1)
- SERVICE CASTER 2 Inch Bright Chrome Metal Ball Caster – 5/16 Inch Threaded Stem –SCC, 4PK (SCC-TS01S20-DCS-BC-5161810-4)
- SERVICE CASTER 4 Inch Hard Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S414-HRS-TLB-381615)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-EXTTL20S514-PPUB-RED-112-2-S-2)
- SERVICE CASTER 4 Inch 316SS Blue Polyurethane Swivel ½ Inch Threaded Stem Caster with Brake (SS316TS20S414-PPUB-BLUE-TLB-121315)
- SERVICE CASTER Regency Work Table Total Locking Caster Replacement (REG-SCC-EXTTL20S514-PPUB-112)
- SERVICE CASTER Regency 600CASTHD4P Replacement Caster Set, 4PK (REG-SCC-SQ20S514-PPUB-34-4)
- SERVICE CASTER Regency 600CASTPRHD Replacement Caster with Brake (REG-SCC-SQ20S514-PPUB-RED-TLB-34)
- Service Caster Casters