Shop All Stem Casters
Service Caster
3 Inch Bright Chrome Hooded Polyurethane 3/8 Inch Threaded Stem Caster SCC
Mfr # SCC-TS03S310-PPUBD-BC-381610
Zoro # G805425265
product price: $58.65
/ea
$58.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Mounting Height 3-7/8"
- Stem Length 1
- Wheel Bearing Type Precision Ball Bearing
- Durometer 85-90A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS03S310-PPUBD-BC-381610
- Zoro # G805425265
- UPC # 670533947136
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 3-7/8" |
Stem Length | 1 |
Wheel Dia. | 3 |
Stem Dia. | 3/8" |
Size | 3" |
Thread Length | 1 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Durometer | 85-90A |
Load Capacity | 120 |
Finish | Bright Chrome |
Material | Polyurethane |
Includes | Swivel caster |
Mounting Type | Threaded Stem |
Model | Series #03 |
Thread Pitch | 16 |
Description
Listing is for a 3" diameter polyurethane and a 3/8” diameter – 16 TPI x 1” threaded stem and hooded bright chrome finish. Supports up to 120lbs. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 03 neoprene & polyurethane casters. The Service Caster 03 series is ideal for medium to heavy duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability via precision ball bearing wheels for a smooth and quiet ride, and features dual ball bearing raceway construction, heat treated for added durability. The hood comes in polished chrome or black finish, with an optional tread brake that is uniformly integrated into the body design for a smooth look and easy activation. Wheels are available in neoprene rubber or non-marking, transparent polyurethane, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON INDUSTRIES Marathon Ribbed Tread Flat Free Cart Tire (00063)
- RUBBERMAID COMMERCIAL Standard Platform Truck, 2500 lb. (FG444100BLA)
- ZORO SELECT Rigid Plate Cstr, Polypropylene, 6in, 650lb (P21R-PB060R-14-H7)
- LOOS Wire Rope Oval Sleeve, 1/16 In, 122 Copper (SL2-2)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Swivel ½ Inch Stem Caster with Total Lock Brake (SCC-TSTTL20S614-PPUB-121315)
- SERVICE CASTER 2 Inch Windsor Antique Ball Caster – 3/8 Inch Threaded Stem – SCC, 5PK (SCC-TS01S20-DCS-WA-381634-5)
- SERVICE CASTER 4'' Extra Large Heavy Duty Twin Wheel Caster 7/16 Grip Ring Stem, 5PK (SCC-UHGR02S100-NYS-716176-5)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Polyurethane 7/8 Inch Grip Ring Stem Caster SCC (SCC-GR03S310-PPUBD-BC-71678)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster Brake, 2PK (TS20S514-PPUB-BLUE-TLB-381615-2-S-2)
- SERVICE CASTER 2 Inch Windsor Antique Ball Caster – 7/16 Inch Grip Ring Stem – SCC, 4PK (SCC-GR01S20-DCS-WA-71678-4)
- FAIRBANKS Casters, Total Lock Series/Stem, 2" (S11-02-2-HR)
- Service Caster Casters