Shop All Plate Casters
Service Caster
3 Inch Bright Chrome Hooded Neoprene Rubber Top Plate Casters SCC, 4PK
Mfr # SCC-03S310-NPRB-BC-4
Zoro # G005431226
product price: $189.99
/pk 4, $47.50/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Caster Stem Type Top Plate
- Plate Size 2-3/8" x 1-1/4"
- Capacity (Lb.) 110
- Durometer 50-60A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-03S310-NPRB-BC-4
- Zoro # G005431226
- UPC # 670533945958
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Plate Size | 2-3/8" x 1-1/4" |
Mounting Height | 3-7/8" |
Bolt Size | 3/16" (hardware not included) |
Size | 3" x 15/16" |
Details
Caster Stem Type | Top Plate |
Capacity (Lb.) | 110 |
Durometer | 50-60A |
Type | (4) Swivel casters |
Series | Series #03 |
Finish | Bright Chrome |
Caster Mounting Type | Top Plate |
Material | Neoprene Rubber |
Bearing Type | Precision Ball Bearing |
Description
Listing is for four (4) 3" diameter neoprene rubber wheels with a 2-3/8” x 1-1/4” top plate and a bright chrome hood finish. Supports up to 110lbs/caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 03 neoprene & polyurethane casters. The Service Caster 03 series is ideal for medium to heavy duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability via precision ball bearing wheels for a smooth and quiet ride, and features dual ball bearing raceway construction, heat treated for added durability. The hood comes in polished chrome or black finish, with an optional tread brake that is uniformly integrated into the body design for a smooth look and easy activation. Wheels are available in neoprene rubber or non-marking, transparent polyurethane, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNUFFI Corner Guard, Rounded, White (60-6910-1)
- VESTIL Low Profile Rack Guard (LPRO-36-9-2)
- WERNER 10 ft Fiberglass Podium Stepladder W/ Casters, 375 lb Capacity (PD7310-4C)
- BOXER TOOLS Adjustable Utility Truck Bed Cargo Bar 40-70-in. (77190)
- SERVICE CASTER Lavex Lodging Housekeep Cart Caster Set - 2 Swivel with Swivel Lock 2 Rigid -SCC (LAV-SCC-30CS820-TPRRD-BSL-2-R-2)
- SERVICE CASTER 6 Inch Stainless Steel Polyurethane Swivel Caster with Roller Bearing and Brake (SCC-SS30S620-PPUR-TLB)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Nylon Swivel Caster with Ball Bearing (SCC-35S620-NYB)
- SERVICE CASTER 8 Inch Heavy Duty Semi Steel Cast Iron Wheel Caster Brakes 2 Rigid SCC, 2PK (SCC-KP92S830-SSR-SLB-2-R-2)
- SERVICE CASTER Go Mini Moving Portable Storage Container Caster Replacement with Caster Pad-SCC (GOM-SCC-60R630-PUR-RS-CP60)
- SERVICE CASTER 6 Inch Kingpinless V Groove Semi Steel Wheel Swivel Top Plate Caster, 4PK (SCC-KP30S620-VGR-4)
- SERVICE CASTER 12 Inch Black Pneumatic Wheel Rigid Caster (SCC-100R3506-PNB)
- Service Caster Casters