Shop All Stem Casters
Service Caster
3 Inch Bright Chrome Hooded Neoprene Rubber 12mm Threaded Stem Casters SCC, 5PK
Mfr # SCC-TS03S310-NPRB-BC-M1215-5
Zoro # G305424065
product price: $246.99
/pk 5, $49.40/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Mounting Height 3-7/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
- Finish Bright Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS03S310-NPRB-BC-M1215-5
- Zoro # G305424065
- UPC # 670533946788
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 3-7/8" |
Stem Length | 1.5 |
Stem Dia. | 12mm |
Wheel Dia. | 3 |
Thread Length | 1.5 |
Size | 3" x 15/16" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Finish | Bright Chrome |
Includes | (5) Swivel casters |
Material | Neoprene Rubber |
Durometer | 50-60A |
Load Capacity | 110 |
Thread Pitch | 1.75 |
Model | Series #03 |
Mounting Type | Threaded Stem |
Description
Listing is for five (5) 3" diameter neoprene rubber and a 12mm diameter – 1.75 TPI x 1.5” threaded stem and hooded bright chrome finish. Supports up to 110lbs per caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 03 neoprene & polyurethane casters. The Service Caster 03 series is ideal for medium to heavy duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability via precision ball bearing wheels for a smooth and quiet ride, and features dual ball bearing raceway construction, heat treated for added durability. The hood comes in polished chrome or black finish, with an optional tread brake that is uniformly integrated into the body design for a smooth look and easy activation. Wheels are available in neoprene rubber or non-marking, transparent polyurethane, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 8 ft Aluminum Stepladder, 300 lb Capacity (378)
- RUD CHAIN Hoist Ring, 180 Pivot, 5500 lb.Load Cap. (8502351)
- VESTIL Dock Leveler Actuation Handle (FM-BAR)
- DURHAM MFG Steel Cart, Flat, 2 Shelves, 1,200 lb (RSC3-2436-2-95)
- SERVICE CASTER Regency 460UCRTCSTR Replacement Caster (REG-SCC-GR20S514-PPUB-MRN-716138)
- SERVICE CASTER Low Profile Polyurethane 35mm Wheel 1/2 Inch Threaded Stem Caster (SCC-TS04S13810-PUB-121315)
- SERVICE CASTER 35 Inch Maroon Polyurethane 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S3514-PPUB-MRN-M1215-2-PLB-2)
- SERVICE CASTER 2 Inch Bright Chrome Hooded Urethane Twin Wheel Grip Ring Chair Casters, 5PK (SCC-GR02S50D-NYU-BC-716X78-5)
- SERVICE CASTER 3 Inch Bright Chrome Soft Tread Ball Caster–7/16 Inch Grip Ring Stem, 5PK (SCC-GR01S30-DCR-BC-71678-4)
- SERVICE CASTER Regency 600CASTER6 5'' Replacement Caster Set with Brakes, 6PK (REG-EX20S514-PPUB-BLUE-4-TLB-2-112)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 75 lb (PUT50637BK-B)
- Service Caster Casters