Shop All Plate Casters
Service Caster
3 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC
Mfr # SCC-20S314-PPUB-BLUE-TLB-TP3-4
Zoro # G505429624
product price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Type (4) Swivel casters w/ top lock brakes
- Mounting Height 4-1/8"
- Series Series #20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S314-PPUB-BLUE-TLB-TP3-4
- Zoro # G505429624
- UPC # 734005062588
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 3" x 1-1/4" |
Details
Type | (4) Swivel casters w/ top lock brakes |
Series | Series #20 |
Capacity (Lb.) | 1200 |
Finish | Bright Zinc Plated Finish |
Caster Swivel Lock Type | Top Lock Brake |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Material | Polyurethane on Polyolefin |
Durometer | 60D |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Bearing Type | Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with top lock brakes, 3” diameter by 1-1/4” wide blue polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 500 lb (FG450088BEIG)
- CASTERHQ 10"x2-3/4", 3-1/4" Centered Hub Flat Free Hand Truck Wheel, 650 lb (CB-FF10-C)
- VESTIL STEP POLY NESTABLE 2 YL HANDRAIL RETROFIT (SPN-2-YL-HR-RF)
- RICHELIEU HARDWARE Industrial Blue Elastic Rubber Caster, Swivel Without Brake, with Plate, Blue (F08335)
- SERVICE CASTER 4 Inch Red Poly on Cast Iron Swivel Caster Set with Ball Bearings and Brakes SCC (SCC-30CS420-PUB-RS-TLB-4)
- SERVICE CASTER 8 Inch Semi Steel Caster Brakes/Swivel Locks and 2 Rigid, 2PK (SCC-35S820-SSB-SLB-BSL-2-R-2)
- SERVICE CASTER 2 Inch Antique Brass Hooded Top Plate Ball Casters with Brakes SCC, 4PK (SCC-TP01S20-POS-WA-SLB-4)
- SERVICE CASTER Avantco FF300 FF400 FF500 FF518 Frymaster Dean Floor Fryer Caster Replace Set (AVA-SCC-20S514-POS-4)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel Top Plate Caster (SCC-20S314-PPUB)
- SERVICE CASTER 5 Inch Hard Rubber Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S514-HRS-TLB-TP3-2-R-2)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Glass Filled Nylon, 3-1/2in, 250lb (P12SX-HNG035G-12)
- Service Caster Casters