Shop All Plate Casters
Service Caster
3 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brakes SCC
Mfr # SCC-20S314-PPUB-BLUE-TP3-2-TLB-2
Zoro # G505429839
product price: $95.15
/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Series Series #20
- Capacity (Lb.) 1200
- Finish Bright Zinc Plated Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S314-PPUB-BLUE-TP3-2-TLB-2
- Zoro # G505429839
- UPC # 734005062601
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 4-1/8" |
Bolt Size | 3/8" (hardware not included) |
Size | 3" x 1-1/4" |
Details
Series | Series #20 |
Capacity (Lb.) | 1200 |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Durometer | 60D |
Type | (2) Swivel casters & (2) swivel casters w/top lock brakes |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Swivel Lock Type | Top Lock Brake |
Material | Polyurethane on Polyolefin |
Bearing Type | Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, two (2) with top locking brakes, with 3" diameter by 1-1/4" wide blue polyurethane wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Machinery Mover, 1320 lb. Cap, PU Wheel, Set of 2 (PAKFM01)
- SERVICE CASTER SCC -4" Semi Steel Cast Iron Wheel Only w/Ball Bearing - 1/2" Bore-700 lbs Cpty (SCC-SSB420)
- VESTIL Hydraulic Scissor Cart, 400 lb. Cap, 27-1/2"W, 17-1/2"L (CART-400)
- DEWALT 4 ft Fiberglass Stepladder, 375 lb Capacity (DXL3410-04)
- SERVICE CASTER 4 Inch Thermoplastic Wheel Top Plate Caster, 4PK (SCC-05S410-TPRS-4)
- SERVICE CASTER 6 Inch Stainless Steel Solid Poly Wheel Swivel Caster with Roller Bearing SCC (SCC-SS30S620-SPUR)
- SERVICE CASTER 5 Inch Semi Steel Cast Iron Wheel Swivel Caster with Roller Bearing SCC (SCC-20S520-SSR)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Locking Caster and Wheel Replace Set - (REG-20S414PPUBMRN-TLB-TP2-4PPUD820-2)
- SERVICE CASTER Regency 600CASTERPC4 Replacement Caster with Brake (REG-SCC-20S514-PPUB-BLK-TLB-TPU1)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel Top Plate Caster (SCC-20S314-PPUB-BLUE)
- SERVICE CASTER 541CASTER Main Street Caster SetMain Street Floor Fryers Caster Replacement, 4PK (MAI-SCC-20S514-PHS-2-TLB-2)
- Service Caster Plate Casters