Shop All Plate Casters
Service Caster
3 Inch Blue Polyurethane Wheel Swivel Top Plate Caster
Mfr # SCC-20S314-PPUB-BLUE
Zoro # G905429514
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Capacity (Lb.) 300
- Type Swivel caster
- Plate Size 2-1/2" x 3-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S314-PPUB-BLUE
- Zoro # G905429514
- UPC # 670533852294
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 4-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 3" x 1-1/4" |
Details
Capacity (Lb.) | 300 |
Type | Swivel caster |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Finish | Bright Zinc Plated Finish |
Series | Series #20 |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Material | Polyurethane tread on polyolefin core |
Durometer | 60D |
Bearing Type | Ball Bearing |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3" diameter by 1-1/4" wide blue polyurethane wheel capable of supporting 250lbs./caster.When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, 1/2-13 Stem, Swivel, 280 kg Cap, NBR Foot Pad, Black (GD-60-S-NYN-FBL-1/2)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (32J851)
- SILVER SPRING Wheelchair Track Ramp, 600 lb Load Cap. (TWR-V2-3-5)
- TRI-ARC 142 1/2 in Stair Unit, Steel, 11 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS111242)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Cart Caster and Wheel Replacement Set - (USAREG20S414PPUBBLU-TP2-2-TLB-2PPUD820-2)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel Caster with Ball Bearing (SCC-30CS420-SSB)
- SERVICE CASTER 3 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S314-SSS-TLB-TP3)
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S414-SSS-TLB-TP3-4)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster - Swivel with Bolt-On Swivel Lock - SCC (LAV-SCC-30CS820-TPRBD-BSL)
- SERVICE CASTER 10 Inch Extra Heavy Duty Phenolic Wheel Swivel Caster Set with Brakes SCC, 4PK (SCC-KP92S1030-PHR-SLB-4)
- SERVICE CASTER 4 Inch Kingpinless Thermoplastic Rubber Wheel Caster Swivel Locks 2 Brakes, 2PK (SCC-KP30S420-TPRRF-BSL-2-SLB-2)
- Service Caster Plate Casters