Shop All Stem Casters
Service Caster
3 Inch Blue Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster Set SCC
Mfr # SCC-SQ20S314-PPUB-BLUE-78-4
Zoro # G305418477
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Stem Length 2
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-SQ20S314-PPUB-BLUE-78-4
- Zoro # G305418477
- UPC # 11586601802
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Stem Length | 2 |
Wheel Dia. | 3 |
Stem Dia. | 7/8" |
Size | 3" x 1-1/4" |
Details
Caster Stem Type | Square Stem |
Wheel Bearing Type | Precision Ball Bearing |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 60D |
Material | Polyurethane Tread on Polyolefin Core |
Load Capacity | 1000 |
Includes | (4) swivel casters |
Model | Series #20 |
Mounting Type | Square Stem |
Description
Listing is for four (4) Service Caster Series #20 swivel casters with a 3” diameter by 1-1/4” wide blue polyurethane wheels and a 7/8" square stems. Supports a total weight of 1,000lbs (250lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem polyurethane casters.The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. All rolling on a finely crafted ball bearing design that keeps you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Chain Sling, 2 Chain, 12 ft L, Adj. Link (SF0912G10DOGA)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 6' (Red) (PRS5EE-6)
- KEEPER Ratchet Tie-Down, 30'X2" Hi-Test® webbing, EZ release, and Dbl J-hooks (47374)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 12 in W, Nylon, Yellow (EEF1-912-8)
- SERVICE CASTER Regency 460UCRTCSTRB Replacement Caster with Brake (REG-SCC-GR20S414-PPUB-MRN-TLB-845)
- SERVICE CASTER Regency 460EC26 EC-26 5'' Replacement Caster Set with Brakes, 4PK (REG-SCC-GR20S514-PPUB-845-2-TLB-2)
- SERVICE CASTER Regency Work Table Total Locking Caster Replacement Set (REG-SCC-EXTTL20S514-PPUB-BLK-112-4)
- SERVICE CASTER 2-3/8'' Office Chair Caster Nylon Twin Wheel 7/16 Grip Ring Stem , 4PK (SCC-UHGR02S60-NYS-716176-4)
- SERVICE CASTER 5 Inch Gray Polyurethane 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S514-PPUB-M1215-2-PLB-2)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-EXTTL20S514-PPUB-BLK-112-2-S-2)
- ZORO SELECT Swivel Stem Caster, Poly, 4 in., 275 lb. (20TM26)
- Service Caster Casters