Shop All Stem Casters
Service Caster
3 Inch Blue Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Total Lock Brake SCC
Mfr # SCC-TSTTL20S314-PPUB-BLUE-58212
Zoro # G307384695
product price: $52.25
/ea
$52.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 4-1/8"
- Wheel/Tread Material Blue Polyurethane
- Stem Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TSTTL20S314-PPUB-BLUE-58212
- Zoro # G307384695
- UPC # 734005105520
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 4-1/8" |
Stem Length | 2-1/2" |
Thread Size | 5/8"-11 x 2-1/2" Threaded Stem |
Stem Dia. | 5/8" |
Thread Length | 2-1/2" |
Wheel Dia. | 3" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Blue Polyurethane |
Caster Brake Type | Total Lock Brake |
Wheel Bearing Type | Precision Ball Bearing |
Model | Series #20 |
Wheel Color | Blue |
Finish | Bright Zinc Plated Finish |
Caster Sub-Type | Swivel |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Load Capacity | 300 |
Thread Pitch | 11 |
Durometer | 60D |
Mounting Type | Threaded Stem |
Description
Listing is for one 1 Service Caster Series 20 swivel caster with a 3 diameter by 114 wide blue polyurethane wheel and a 58 threaded stem with total lock brake capable of supporting 300 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 threaded stem polyurethane casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirementThe zinc plated finish provides durability under any condition, while the nonmarking, nonmarring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood All rolling on a finely crafted ball bearing design that will keep you moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00706)
- THE BETTER BUNGEE Polystrap, Military Green, 36 in. L, Nylon (BBS36NMG)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 3 in W, Nylon, Yellow (EE2603NFX7)
- PICARD Dolly, round (940g/2lb) (2510300)
- SERVICE CASTER Regency 600CASTHD4P Replacement Caster Set, 4PK (REG-SCC-SQ20S514-PPUB-RED-34-4)
- SERVICE CASTER 5 Inch Gray Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S514-PPUB-58212)
- SERVICE CASTER 5'' SS Solid Poly Swivel 3/4'' Expanding Stem Caster Set Total Lock Brake, 4PK (SCC-SSEXTTL20S514-SPUS-34-4)
- SERVICE CASTER Regency 4605MPBX Replacement Caster with Brake (REG-SCC-GR20S514-PPUB-RED-TLB-845)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Swivel 3/4 Inch Square Stem Caster Total Lock Brake (SCC-SQTTL20S514-TPRB-34)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S514-PPUB-BLUE-121315)
- ZORO SELECT Swivel Stem Castr, Rubbr, 5 in, 200 lb, Blk (20TM35)
- Service Caster Casters