Shop All Stem Casters
Service Caster
3 Inch Blue Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set Service Caster
Mfr # SCC-TS20S314-PPUB-BLUE-58212-4
Zoro # G107384192
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 4-1/8"
- Wheel/Tread Material Blue Polyurethane
- Stem Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-PPUB-BLUE-58212-4
- Zoro # G107384192
- UPC # 734005105537
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 4-1/8" |
Stem Length | 2-1/2" |
Thread Size | 5/8"-11 x 2-1/2" Threaded Stem |
Stem Dia. | 5/8" |
Wheel Dia. | 3" |
Thread Length | 2-1/2" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Blue Polyurethane |
Caster Brake Type | No Brake |
Wheel Bearing Type | Precision Ball Bearing |
Durometer | 60D |
Wheel Color | Blue |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Mounting Type | Threaded Stem |
Finish | Bright Zinc Plated Finish |
Model | Series #20 |
Load Capacity | 1200 |
Thread Pitch | 11 |
Caster Sub-Type | 4 Swivel |
Description
Listing is for a set of four 4 Service Caster Series 20 swivel casters, four 4 swivel 58 threaded stem casters with 3 diameter by 114 wide blue polyurethane wheels Supports a total weight of 1,200lbs 300lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 threaded stem polyurethane casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirementThe zinc plated finish provides durability under any condition, while the nonmarking, nonmarring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood All rolling on a finely crafted ball bearing design that will keep you moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Caster Only (1) For - Part# Rbmd2523L10000 (RBMD2523L10000)
- ALBION 6" X 2" Non-Marking Phenolic Swivel Caster, Face Brake, Loads Up To 1200 lb (16TM06201SFBA)
- ZORO SELECT Rigid Pneumatic Cstr, 6 in, 200 lb., Silver (P21R-P060B-14-H7)
- BULLDOG WINCH Winch Mount JK Moab/Call of Duty MW3 Edition OE Bumper (20209)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel ½ Inch Threaded Stem Caster Set (SCC-TS20S314-HRS-121315-4)
- SERVICE CASTER Regency 4605MPBX Replacement Caster with Brake (REG-SCC-GR20S514-PPUB-MRN-TLB-845)
- SERVICE CASTER 6 Inch Thermoplastic Rubber 12 MM Threaded Stem Caster with Brake (SCC-TS20S614-TPRB-PLB-M1215)
- SERVICE CASTER 3 Inch 316SS High Temp Glass Filled Nylon 1-7/8 Inch Stem Caster with Brake SCC (SCC-SS316EX20S314-GFNSHT-TLB-178)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel 3/4 Inch Square Stem Caster SCC (SCC-SQ20S414-PPUB-GRY-34)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel 10mm Threaded Stem Caster Set SCC (SCC-TS20S414-PPUB-M1015-4)
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H22)
- Service Caster Stem Casters