Shop All Stem Casters
Service Caster
3 Inch Blue Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster with Brake
Mfr # SCC-TS20S314-PPUB-BLUE-TLB-381615
Zoro # G705423354
$34.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-PPUB-BLUE-TLB-381615
- Zoro # G705423354
- UPC # 670533896373
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 3 |
Stem Dia. | 3/8" |
Size | 3" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Caster Swivel Lock Type | Top lock brake |
Load Capacity | 300 |
Includes | Swivel caster w/top lock brake |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Features | Top lock brake |
Durometer | 60D |
Material | Polyurethane Tread on Polyolefin Core |
Finish | Bright Zinc Plated Finish |
Mounting Type | Threaded Stem |
Thread Pitch | 16 |
Model | Series #20 |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3" diameter by 1-1/4" wide blue polyurethane wheel and a 3/8" threaded stem with a brake capable of supporting 250 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Narrow Fork Pallet Jack Truck, 6600 Lb. Capacity, 21 x 36 (168036)
- METRO Table Truck, 3 Shelf, 39x36x18 (65126-IP)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 400 lb (TC111-B)
- ENPAC Post Sleeve, 4 In Dia., 52 In H, Yellow (79452YR)
- SERVICE CASTER 3 Inch Semi Steel 38 Inch Threaded Stem Caster Set with Brake (SCC-TS20S315-SSR-PLB-381615-4)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-SCC-EX20S514-PPUB-112-4)
- SERVICE CASTER 3 Inch Maroon Polyurethane Swivel 3/8 Inch Threaded Stem Caster Brakes SCC, 2PK (SCC-TS20S314-PPUB-MRN-TLB-381615-2S2)
- SERVICE CASTER 2 Inch MRI Safe Casters, 10mm Threaded Stem, Set of 4, 4PK (SCC-TS02S50-TPR-GRY-M10X22-MRI-4)
- SERVICE CASTER Assure Parts 190WTCPK4 Replacement Caster Set, 4PK (ASS-EX20S514-PPUB-RED-2-TLB-2-112)
- SERVICE CASTER 3 Inch Thermoplastic Wheel 3/8 Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S310-TPRS-SLB-381615-4)
- ZORO SELECT Scaffold Caster, Polyurthan, 6 in., 1320 lb (SJE 150 NT0E B21)
- Service Caster Stem Casters